Shop All Aluminum Sheets
Remington Industries
Aluminum Flat Bar, 1/8" x 4", 6061, 4" Length, T6511 Mill Stock, Extruded, 0.125" Thick
Mfr # 0.125X4.0FLT6061T6511-4
Zoro # G201908720
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/8 in
- Width 4 in
- Length 4 in
- Alloy Type 6061
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # 0.125X4.0FLT6061T6511-4
- Zoro # G201908720
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 4 in |
Length | 4 in |
Details
Thickness | 1/8 in |
Alloy Type | 6061 |
Finish | Unpolished |
Temper | T6511 |
Material | Aluminum |
Yield Strength | 35,000 psi |
Standards | ASTM B221 |
Item | Flat Bar |
Features | Extruded; High Strength; Easily Welded or Machined |
Description
6061 aluminum is a lightweight, general-purpose aluminum alloy that can easily be machined or welded. It has a high resistance to corrosion, and an excellent weight-to-strength ratio. The T6511 temper also means it has been heat treated for additional strength (Yield Strength: 35,000 psi). This 6061 aluminum meets ASTM B221 specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, 316, SS, 3/8 In Dia x 1 Ft L (6R.375-12)
- ZORO SELECT Felt Sheets (BULK-FS-F7-23)
- ZORO SELECT Neoprene Strip, 70A, 10'x4"x0.25", Black (BULK-RS-N70-430)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 2 1/2 In Leg, 4 Ft (2EYU8)
- REMINGTON INDUSTRIES 1" x 8" Aluminum Flat Bar, 6061 Plate, 24" Length, T6511 Mill Stock (1.0X8.0FLT6061T6511-24)
- REMINGTON INDUSTRIES 1/4" x 8" Aluminum Flat Bar, 6061 Plate, 12" Length, T6511 Mill Stock (0.25X8.0FLT6061T6511-12)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 1-1/2", 6061, 6" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X1.5FLT6061T6511-6)
- REMINGTON INDUSTRIES 1/2" X 1-1/2" Aluminum Flat Bar, 6061, 2" Length, T6511 Mill Stock, Extruded, 0.50 inch Dia (0.50X1.5FLT6061T6511-2)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 3/4", 6061, 10" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X0.75FLT6061T6511-10)
- REMINGTON INDUSTRIES 5/8" X 4" Aluminum Flat Bar, 6061, 1" Length, T6511 Mill Stock, Extruded, 0.625 inch Dia (0.625X4.0FLT6061T6511-1)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 3/4", 6061, 48" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X0.75FLT6061T6511-48)
- Remington Industries Aluminum Sheets