Shop All Aluminum Sheets
Remington Industries
Aluminum Flat Bar, 1/8" x 4", 6061, 2" Length, T6511 Mill Stock, Extruded, 0.125" Thick
Mfr # 0.125X4.0FLT6061T6511-2
Zoro # G001909040
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/8 in
- Width 4 in
- Length 2 in
- Alloy Type 6061
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 0.125X4.0FLT6061T6511-2
- Zoro # G001909040
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 4 in |
Length | 2 in |
Details
Thickness | 1/8 in |
Alloy Type | 6061 |
Finish | Unpolished |
Temper | T6511 |
Material | Aluminum |
Standards | ASTM B221 |
Item | Flat Bar |
Yield Strength | 35,000 psi |
Features | Extruded; High Strength; Easily Welded or Machined |
Description
6061 aluminum is a lightweight, general-purpose aluminum alloy that can easily be machined or welded. It has a high resistance to corrosion, and an excellent weight-to-strength ratio. The T6511 temper also means it has been heat treated for additional strength (Yield Strength: 35,000 psi). This 6061 aluminum meets ASTM B221 specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Plastic Bar 48" L, 5" W (BULK-PS-UHMW-314)
- FIBERGRATE Angle, ISOFR, Gray, 1/4 In T, 3 In Leg, 10 Ft (870530)
- TRIM-LOK Edge Trim, PVC, Aluminum, 250 ft Length, 0.755 in Overall Width (1350B2X1/4-250)
- FILM-GARD Plastic Sheeting 6 mil X 12 ft. W X 100 ft. L Polyethylene Black (626040)
- REMINGTON INDUSTRIES 1/2" X 2" Aluminum Flat Bar, 6061, 48" Length, T6511 Mill Stock, Extruded, 0.50 inch Dia (0.50X2.0FLT6061T6511-48)
- REMINGTON INDUSTRIES 1/4" X 2" Aluminum Flat Bar, 6061, 2" Length, T6511 Mill Stock, Extruded, 0.25 inch Dia (0.25X2.0FLT6061T6511-2)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 3", 6061, 4" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X3.0FLT6061T6511-4)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 3/4", 6061, 24" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X0.75FLT6061T6511-24)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 3/4", 6061, 10" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X0.75FLT6061T6511-10)
- REMINGTON INDUSTRIES 1/2" x 6" Aluminum Flat Bar, 6061 Plate, 36" Length, T6511 Mill Stock (0.50X6.0FLT6061T6511-36)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8095_6_24)
- Remington Industries Aluminum Sheets