Shop All Aluminum Sheets
Remington Industries
Aluminum Flat Bar, 1/8" x 3", 6061, 1" Length, T6511 Mill Stock, Extruded, 0.125" Thick
Mfr # 0.125X3.0FLT6061T6511-1
Zoro # G801908083
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/8 in
- Width 3 in
- Length 1 in
- Alloy Type 6061
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 0.125X3.0FLT6061T6511-1
- Zoro # G801908083
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 3 in |
Length | 1 in |
Details
Thickness | 1/8 in |
Alloy Type | 6061 |
Finish | Unpolished |
Temper | T6511 |
Material | Aluminum |
Item | Flat Bar |
Standards | ASTM B221 |
Yield Strength | 35,000 psi |
Features | Extruded; High Strength; Easily Welded or Machined |
Description
6061 aluminum is a lightweight, general-purpose aluminum alloy that can easily be machined or welded. It has a high resistance to corrosion, and an excellent weight-to-strength ratio. The T6511 temper also means it has been heat treated for additional strength (Yield Strength: 35,000 psi). This 6061 aluminum meets ASTM B221 specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, 1/4" Thickness, 3/4" W (BULK-RS-N50-159)
- E. JAMES Sheet Rubber, 3/8, 10" X 24" Natural Gum (387-3/8EP)
- ONLINEMETALS Bar-Round, Carbon Steel, 12L14 Alloy Type, 48 L. (7590)
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 1 In, 3 Ft (2EZJ9)
- REMINGTON INDUSTRIES 1/4" x 6" Aluminum Flat Bar, 6061 Plate, 1" Length, T6511 Mill Stock (0.25X6.0FLT6061T6511-1)
- REMINGTON INDUSTRIES 3/8" X 1-1/2" Aluminum Flat Bar, 6061, 2" Length, T6511 Mill Stock, Extruded, 0.375 inch Dia (0.375X1.5FLT6061T6511-2)
- REMINGTON INDUSTRIES 1/2" X 1-1/2" Aluminum Flat Bar, 6061, 2" Length, T6511 Mill Stock, Extruded, 0.50 inch Dia (0.50X1.5FLT6061T6511-2)
- REMINGTON INDUSTRIES 1/2" X 2-1/2" Aluminum Flat Bar, 6061, 6" Length, T6511 Mill Stock, Extruded, 0.50 inch Dia (0.50X2.5FLT6061T6511-6)
- REMINGTON INDUSTRIES 3/8" X 1/2" Aluminum Flat Bar, 6061, 24" Length, T6511 Mill Stock, Extruded, 0.375 inch Dia (0.375X0.5FLT6061T6511-24)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 3/4", 6061, 6" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X0.75FLT6061T6511-6)
- ZORO SELECT Flat Bar Stock 6061, 24 in Overall L (61F.25X10-24)
- Remington Industries Aluminum Sheets