Shop All Aluminum Sheets
Remington Industries
Aluminum Flat Bar, 1/8" x 2", 6061, 1" Length, T6511 Mill Stock, Extruded, 0.125" Thick
Mfr # 0.125X2.0FLT6061T6511-1
Zoro # G301907562
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/8 in
- Width 2 in
- Length 1 in
- Alloy Type 6061
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # 0.125X2.0FLT6061T6511-1
- Zoro # G301907562
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 2 in |
Length | 1 in |
Details
Thickness | 1/8 in |
Alloy Type | 6061 |
Finish | Unpolished |
Temper | T6511 |
Material | Aluminum |
Standards | ASTM B221 |
Item | Flat Bar |
Yield Strength | 35,000 psi |
Features | Extruded; High Strength; Easily Welded or Machined |
Description
6061 aluminum is a lightweight, general-purpose aluminum alloy that can easily be machined or welded. It has a high resistance to corrosion, and an excellent weight-to-strength ratio. The T6511 temper also means it has been heat treated for additional strength (Yield Strength: 35,000 psi). This 6061 aluminum meets ASTM B221 specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, SS, 304, 1 In Dia x 1 Ft L (2EXG5)
- ZORO SELECT Ultra High Molecular Weight (UHMW) U Channel Stock, 120" L, White (2NJA8)
- USA INDUSTRIALS FDA Silicone Rubber Roll - 60A - 1/8" Thick x 36" Wide x 60 ft. Long (BULK-RS-S60-235)
- ZORO SELECT Water Hard Drill Rod, W1, 5/8, 0.625 In (W1D586)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 3/4", 6061, 10" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X0.75FLT6061T6511-10)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 3", 6061, 12" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X3.0FLT6061T6511-12)
- REMINGTON INDUSTRIES 3/8" X 1-1/2" Aluminum Flat Bar, 6061, 2" Length, T6511 Mill Stock, Extruded, 0.375 inch Dia (0.375X1.5FLT6061T6511-2)
- REMINGTON INDUSTRIES 1/2" X 1" Aluminum Flat Bar, 6061, 2" Length, T6511 Mill Stock, Extruded, 0.50 inch Dia (0.50X1.0FLT6061T6511-2)
- REMINGTON INDUSTRIES 1/2" X 2-1/2" Aluminum Flat Bar, 6061, 36" Length, T6511 Mill Stock, Extruded, 0.50 inch Dia (0.50X2.5FLT6061T6511-36)
- REMINGTON INDUSTRIES 1/2" X 2" Aluminum Flat Bar, 6061, 48" Length, T6511 Mill Stock, Extruded, 0.50 inch Dia (0.50X2.0FLT6061T6511-48)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (24F.125X1-6)
- Remington Industries Aluminum Sheets