Shop All Aluminum Rods
Remington Industries
7/8" Diameter, 6061 Aluminum Round Rod, 2" Length, T6511, Extruded, 0.875 inch Dia
Mfr # 0.875RD6061T6511-2
Zoro # G301912320
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 0.875RD6061T6511-2
- Zoro # G301912320
- Country of Origin United States
- Category Aluminum Rods
Description
6061 aluminum is a lightweight, general-purpose aluminum alloy that can easily be machined or welded. It has a high resistance to corrosion, and an excellent weight-to-strength ratio. The T6511 temper also means it has been heat treated for additional strength (Yield Strength: 35,000 psi). This 6061 aluminum meets ASTM B221 specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" Brass Round Bar 485-H02 Extruded (18255)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 2 ft L. (7898_24_0)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1 in Thick, Black (ZUSA-XPE-96)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 1/2 in W, 50 ft L, 1/2 in Thick, Black (P8150ULRL01.50XOH50L)
- REMINGTON INDUSTRIES 3/4" Diameter, 6061 Aluminum Round Rod, 4" Length, T6511, Extruded, 0.75 inch Dia (0.75RD6061T6511-4)
- REMINGTON INDUSTRIES 1-3/8" Diameter, 6061 Aluminum Round Rod, 2" Length, T6511, Extruded, 1.375 inch Dia (1.375RD6061T6511-2)
- REMINGTON INDUSTRIES 1-1/4" Diameter, 6061 Aluminum Round Rod, 2" Length, T6511, Extruded, 1.25 inch Dia (1.25RD6061T6511-2)
- REMINGTON INDUSTRIES 3/4" Diameter, 6061 Aluminum Round Rod, 6" Length, T6511, Extruded, 0.75 inch Dia (0.75RD6061T6511-6)
- REMINGTON INDUSTRIES 7/8" Diameter, 6061 Aluminum Round Rod, 8" Length, T6511, Extruded, 0.875 inch Dia (0.875RD6061T6511-8)
- REMINGTON INDUSTRIES 1-1/8" Diameter, 6061 Aluminum Round Rod, 8" Length, T6511, Extruded, 1.125 inch Dia (1.125RD6061T6511-8)
- ZORO SELECT Aluminum Round Bar, 4 ft Overall L (18007_48_0)
- Remington Industries Aluminum Rods