Shop All Trailer Wiring
Remington Industries
7 Conductor Trailer Cable, 14 AWG GPT, Color Coded PVC Wires with Outer Jacket, 8' Length
Mfr # TRC1407P-0-8
Zoro # G201912048
product price: $38.25
/ea
$38.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Spool Length 8 ft
- Number of Conductors 7
- Jacket Color Black
- Temp. Range Up to 80°C
- Stranded / Solid Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # TRC1407P-0-8
- Zoro # G201912048
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Spool Length | 8 ft |
Nominal Outside Dia. | 0.52 in |
Wire Size - Wire and Cable | 14 AWG |
Details
Wire and Cable Item | Trailer Cable |
Number of Conductors | 7 |
Jacket Color | Black |
Temp. Range | Up to 80°C |
Stranded / Solid | Stranded |
Conductor Material | Bare Copper |
Insulation Material - Wire and Cable | PVC |
Wire Type | GPT |
Stranding | 19 x 0.0142" |
Jacket Material | PVC |
Insulation Color | Black, Blue, Brown, Green, Red, White, Yellow |
Description
Seven-conductor multi-gauge trailer cable from Remington Industries is a great fit for many trailer wiring projects. The GPT automotive-grade wires are insulated with color-coded PVC to better resist oils, fuels, solvents, and outdoor conditions. Additionally, the seven wires come wrapped in a black PVC outer jacket for a cable solution that is organized and easy to work with. This trailer cable is ideal for routing power to lights, brakes, and other systems between cars, trucks, trailers, RVs, and more. Remington Industries offers trailer wire in several configurations to best meet your specifications, and in multiple lengths for your convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO Bronze Clam Shell Style Hull Strainer f/Up To 1" Thru Hull (SC-1000-L)
- WESTWARD Inverter, ABS Case, 100W Nominal Output, 115V AC Output Voltage, 1 Outlets (26X005)
- TIGER TOOL INTERNATIONAL Yoke Remover (10803)
- KEN-TOOL Impact Socket, 5/8", 3/4" Hex Drive (30649-01)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 14 AWG GPT, Color Coded PVC Wires with Outer Jacket, 50' Length (TRC1407P-0-50)
- REMINGTON INDUSTRIES 4 Conductor Trailer Cable, Bonded 16 AWG GPT, White-Brown-Yellow-Green PVC Wires, 100' Length (GPT1604RC-9642-100)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 10-12-14 AWG GPT, Color Coded PVC Wires with PVC Jacket, 20' Length (TRC0007CBP-0-20)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 10-12-14 AWG GPT, Color Coded PVC Wires with PVC Jacket, 25' Length (TRC0007CBP-0-25)
- REMINGTON INDUSTRIES 4 Conductor Trailer Cable, 16 AWG GPT, Color Coded PVC Wires with Outer Jacket, 50' Length (TRC1604P-0-469X-50)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 10-12-14 AWG GPT, Color Coded PVC Wires with PVC Jacket, 250' Length (TRC0007CBP-0-250)
- REESE TOWPOWER 4-Flat 48 In. Loop Vehicle/Trailer Connector Set (8552200)
- Remington Industries Trailer Wiring