Shop All Trailer Wiring
Remington Industries
7 Conductor Trailer Cable, 14 AWG GPT, Color Coded PVC Wires with Outer Jacket, 6' Length
Mfr # TRC1407P-0-6
Zoro # G501911888
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 7
- Conductor Material Bare Copper
- Spool Length 6 ft
- Jacket Color Black
- Nominal Outside Dia. 0.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # TRC1407P-0-6
- Zoro # G501911888
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Spool Length | 6 ft |
Nominal Outside Dia. | 0.52 in |
Wire Size - Wire and Cable | 14 AWG |
Details
Number of Conductors | 7 |
Conductor Material | Bare Copper |
Jacket Color | Black |
Wire and Cable Item | Trailer Cable |
Stranded / Solid | Stranded |
Insulation Material - Wire and Cable | PVC |
Temp. Range | Up to 80°C |
Jacket Material | PVC |
Stranding | 19 x 0.0142" |
Wire Type | GPT |
Insulation Color | Black, Blue, Brown, Green, Red, White, Yellow |
Description
Seven-conductor multi-gauge trailer cable from Remington Industries is a great fit for many trailer wiring projects. The GPT automotive-grade wires are insulated with color-coded PVC to better resist oils, fuels, solvents, and outdoor conditions. Additionally, the seven wires come wrapped in a black PVC outer jacket for a cable solution that is organized and easy to work with. This trailer cable is ideal for routing power to lights, brakes, and other systems between cars, trucks, trailers, RVs, and more. Remington Industries offers trailer wire in several configurations to best meet your specifications, and in multiple lengths for your convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX Hub Cap, Dolly (R2512)
- BALDWIN FILTERS Fuel Filter, Element Only, 11" H x 11" L (BF46071)
- GPD Hvac Actuator, 1712747 (1712747)
- AFTERMARKET Decal Set for Komatsu Wheel Loader WA180 with 20' x 1 12 White Stripe (KOMWA180DECALSET)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 10-12-14 AWG GPT, Color Coded PVC Wires with PVC Jacket, 20' Length (TRC0007CBP-0-20)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 10-12-14 AWG GPT, Color Coded PVC Wires with PVC Jacket, 50' Length (TRC0007CBP-0-50)
- REMINGTON INDUSTRIES 4 Conductor Trailer Cable, Bonded 16 AWG GPT, White-Brown-Yellow-Green PVC Wires, 50' Length (GPT1604RC-9642-50)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 10-12-14 AWG GPT, Color Coded PVC Wires with PVC Jacket, 1' Length (TRC0007CBP-0-1)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 10-12-14 AWG GPT, Color Coded PVC Wires with PVC Jacket, 250' Length (TRC0007CBP-0-250)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 10-12-14 AWG GPT, Color Coded PVC Wires with PVC Jacket, 12' Length (TRC0007CBP-0-12)
- HOPKINS 7-POLE VEHICLE SIDE (52016)
- Remington Industries Trailer Wiring