Shop All Trailer Wiring
Remington Industries
7 Conductor Trailer Cable, 14 AWG GPT, Color Coded PVC Wires with Outer Jacket, 5' Length
Mfr # TRC1407P-0-5
Zoro # G301912016
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size - Wire and Cable 14 AWG
- Conductor Material Bare Copper
- Number of Conductors 7
- Temp. Range Up to 80°C
- Insulation Material - Wire and Cable PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # TRC1407P-0-5
- Zoro # G301912016
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Wire Size - Wire and Cable | 14 AWG |
Spool Length | 5 ft |
Nominal Outside Dia. | 0.52 in |
Details
Conductor Material | Bare Copper |
Number of Conductors | 7 |
Temp. Range | Up to 80°C |
Insulation Material - Wire and Cable | PVC |
Jacket Color | Black |
Wire and Cable Item | Trailer Cable |
Stranded / Solid | Stranded |
Jacket Material | PVC |
Insulation Color | Black, Blue, Brown, Green, Red, White, Yellow |
Wire Type | GPT |
Stranding | 19 x 0.0142" |
Description
Seven-conductor multi-gauge trailer cable from Remington Industries is a great fit for many trailer wiring projects. The GPT automotive-grade wires are insulated with color-coded PVC to better resist oils, fuels, solvents, and outdoor conditions. Additionally, the seven wires come wrapped in a black PVC outer jacket for a cable solution that is organized and easy to work with. This trailer cable is ideal for routing power to lights, brakes, and other systems between cars, trucks, trailers, RVs, and more. Remington Industries offers trailer wire in several configurations to best meet your specifications, and in multiple lengths for your convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILSTEIN Chev Corvette 96-95 Shock Absorber, 24-184861 (24-184861)
- DRAW-TITE PLUG 7 BLADE - PLASTIC - TRAILER END (50-77-003)
- INTRADIN HK., LTD MM12'10GA Booster Cable (08120-TV-08)
- KOHLER 20W50 Oil Case (12=1Cs) (25 357 67-S)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 14 AWG GPT, Color Coded PVC Wires with Outer Jacket, 50' Length (TRC1407P-0-50)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 14 AWG GPT, Color Coded PVC Wires with Outer Jacket, 100' Length (TRC1407P-0-100)
- REMINGTON INDUSTRIES 4 Conductor Trailer Cable, Bonded 16 AWG GPT, White-Brown-Yellow-Green PVC Wires, 50' Length (GPT1604RC-9642-50)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 10-12-14 AWG GPT, Color Coded PVC Wires with PVC Jacket, 1' Length (TRC0007CBP-0-1)
- REMINGTON INDUSTRIES 4 Conductor Trailer Cable, 16 AWG GPT, Color Coded PVC Wires with Outer Jacket, 50' Length (TRC1604P-0-469X-50)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 10-12-14 AWG GPT, Color Coded PVC Wires with PVC Jacket, 25' Length (TRC0007CBP-0-25)
- HOPKINS ENDURANCE MT 7 RV, 5 & 4-WIRE FLAT CONNECTOR (48470)
- Remington Industries Trailer Wiring