Shop All Trailer Wiring
Remington Industries
7 Conductor Trailer Cable, 14 AWG GPT, Color Coded PVC Wires with Outer Jacket, 25' Length
Mfr # TRC1407P-0-25
Zoro # G401911391
product price: $87.69
/ea
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Spool Length 25 ft
- Wire Size - Wire and Cable 14 AWG
- Nominal Outside Dia. 0.52 in
- Number of Conductors 7
- Temp. Range Up to 80°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # TRC1407P-0-25
- Zoro # G401911391
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Spool Length | 25 ft |
Wire Size - Wire and Cable | 14 AWG |
Nominal Outside Dia. | 0.52 in |
Details
Number of Conductors | 7 |
Temp. Range | Up to 80°C |
Wire and Cable Item | Trailer Cable |
Insulation Material - Wire and Cable | PVC |
Conductor Material | Bare Copper |
Jacket Color | Black |
Stranded / Solid | Stranded |
Wire Type | GPT |
Jacket Material | PVC |
Insulation Color | Black, Blue, Brown, Green, Red, White, Yellow |
Stranding | 19 x 0.0142" |
Description
Seven-conductor multi-gauge trailer cable from Remington Industries is a great fit for many trailer wiring projects. The GPT automotive-grade wires are insulated with color-coded PVC to better resist oils, fuels, solvents, and outdoor conditions. Additionally, the seven wires come wrapped in a black PVC outer jacket for a cable solution that is organized and easy to work with. This trailer cable is ideal for routing power to lights, brakes, and other systems between cars, trucks, trailers, RVs, and more. Remington Industries offers trailer wire in several configurations to best meet your specifications, and in multiple lengths for your convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 4013 CableCap - Black 0.50 Stud (4013)
- CURT Adjustable Tow Bar Bumper Brackets (19748)
- HALTEC SLB Valve Kit (R-969K-1)
- WIX FILTERS Cabin Air Filter, 24068 (24068)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 10-12-14 AWG GPT, Color Coded PVC Wires with PVC Jacket, 1' Length (TRC0007CBP-0-1)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 14 AWG GPT, Color Coded PVC Wires with Outer Jacket, 100' Length (TRC1407P-0-100)
- REMINGTON INDUSTRIES 4 Conductor Trailer Cable, 16 AWG GPT, Color Coded PVC Wires with Outer Jacket, 50' Length (TRC1604P-0-469X-50)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 14 AWG GPT, Color Coded PVC Wires with Outer Jacket, 12' Length (TRC1407P-0-12)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 10-12-14 AWG GPT, Color Coded PVC Wires with PVC Jacket, 15' Length (TRC0007CBP-0-15)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 14 AWG GPT, Color Coded PVC Wires with Outer Jacket, 50' Length (TRC1407P-0-50)
- BUYERS PRODUCTS Breakaway Switch With 48 Inch Prewired Cable Loop (5422010)
- Remington Industries Trailer Wiring