Shop All Trailer Wiring
Remington Industries
7 Conductor Trailer Cable, 14 AWG GPT, Color Coded PVC Wires with Outer Jacket, 100' Length
Mfr # TRC1407P-0-100
Zoro # G501911703
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range Up to 80°C
- Conductor Material Bare Copper
- Stranded / Solid Stranded
- Spool Length 100 ft
- Wire Size - Wire and Cable 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # TRC1407P-0-100
- Zoro # G501911703
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Spool Length | 100 ft |
Wire Size - Wire and Cable | 14 AWG |
Nominal Outside Dia. | 0.52 in |
Details
Temp. Range | Up to 80°C |
Conductor Material | Bare Copper |
Stranded / Solid | Stranded |
Wire and Cable Item | Trailer Cable |
Insulation Material - Wire and Cable | PVC |
Number of Conductors | 7 |
Jacket Color | Black |
Insulation Color | Black, Blue, Brown, Green, Red, White, Yellow |
Jacket Material | PVC |
Wire Type | GPT |
Stranding | 19 x 0.0142" |
Description
Seven-conductor multi-gauge trailer cable from Remington Industries is a great fit for many trailer wiring projects. The GPT automotive-grade wires are insulated with color-coded PVC to better resist oils, fuels, solvents, and outdoor conditions. Additionally, the seven wires come wrapped in a black PVC outer jacket for a cable solution that is organized and easy to work with. This trailer cable is ideal for routing power to lights, brakes, and other systems between cars, trucks, trailers, RVs, and more. Remington Industries offers trailer wire in several configurations to best meet your specifications, and in multiple lengths for your convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURSTON MANUFACTURING WRENCH Carb.BasE 10mm x 12mm 12pt bx th (VIV392)
- WESTIN AUTOMOTIVE LED WORK LIGHT SQUARE 4.6IN X 5.3IN FLOOD W/3W EPISTAR (09-12211B)
- BUYERS PRODUCTS Rubber Hood Catch, PK 4 (Wj2064)
- C.E. SMITH Pkg Axle Tie Plate Kit, 1-1/2 in., Square (23102)
- REMINGTON INDUSTRIES 4 Conductor Trailer Cable, Bonded 16 AWG GPT, White-Brown-Yellow-Green PVC Wires, 50' Length (GPT1604RC-9642-50)
- REMINGTON INDUSTRIES 4 Conductor Trailer Cable, 16 AWG GPT, Color Coded PVC Wires with Outer Jacket, 10' Length (TRC1604P-0-469X-10)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 10-12-14 AWG GPT, Color Coded PVC Wires with PVC Jacket, 100' Length (TRC0007CBP-0-100)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 10-12-14 AWG GPT, Color Coded PVC Wires with PVC Jacket, 50' Length (TRC0007CBP-0-50)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 10-12-14 AWG GPT, Color Coded PVC Wires with PVC Jacket, 12' Length (TRC0007CBP-0-12)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 10-12-14 AWG GPT, Color Coded PVC Wires with PVC Jacket, 15' Length (TRC0007CBP-0-15)
- CURT NonPwrd 3-to-2-Wre Taillght Cnvrtr, 56130 (56130)
- Remington Industries Trailer Wiring