Shop All Trailer Wiring
Remington Industries
7 Conductor Trailer Cable, 14 AWG GPT, Color Coded PVC Wires with Outer Jacket, 10' Length
Mfr # TRC1407P-0-10
Zoro # G701911619
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size - Wire and Cable 14 AWG
- Nominal Outside Dia. 0.52 in
- Temp. Range Up to 80°C
- Number of Conductors 7
- Spool Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # TRC1407P-0-10
- Zoro # G701911619
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Wire Size - Wire and Cable | 14 AWG |
Nominal Outside Dia. | 0.52 in |
Spool Length | 10 ft |
Details
Temp. Range | Up to 80°C |
Number of Conductors | 7 |
Insulation Material - Wire and Cable | PVC |
Wire and Cable Item | Trailer Cable |
Stranded / Solid | Stranded |
Jacket Color | Black |
Conductor Material | Bare Copper |
Stranding | 19 x 0.0142" |
Wire Type | GPT |
Insulation Color | Black, Blue, Brown, Green, Red, White, Yellow |
Jacket Material | PVC |
Description
Seven-conductor multi-gauge trailer cable from Remington Industries is a great fit for many trailer wiring projects. The GPT automotive-grade wires are insulated with color-coded PVC to better resist oils, fuels, solvents, and outdoor conditions. Additionally, the seven wires come wrapped in a black PVC outer jacket for a cable solution that is organized and easy to work with. This trailer cable is ideal for routing power to lights, brakes, and other systems between cars, trucks, trailers, RVs, and more. Remington Industries offers trailer wire in several configurations to best meet your specifications, and in multiple lengths for your convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Bar Lamp, 15 Style Markers, Red (49172)
- WEATHERHEAD Union Tee, 1/4 In Tube Sz (1464X4)
- VELVAC Male Quick Slide 12-10 Nyl 50 Pk (056071-50)
- SEACHOICE Twisted Nylon Rope, White, 1/2" x 600' (40810)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 14 AWG GPT, Color Coded PVC Wires with Outer Jacket, 50' Length (TRC1407P-0-50)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 10-12-14 AWG GPT, Color Coded PVC Wires with PVC Jacket, 100' Length (TRC0007CBP-0-100)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 14 AWG GPT, Color Coded PVC Wires with Outer Jacket, 100' Length (TRC1407P-0-100)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 10-12-14 AWG GPT, Color Coded PVC Wires with PVC Jacket, 25' Length (TRC0007CBP-0-25)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 10-12-14 AWG GPT, Color Coded PVC Wires with PVC Jacket, 1' Length (TRC0007CBP-0-1)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 10-12-14 AWG GPT, Color Coded PVC Wires with PVC Jacket, 20' Length (TRC0007CBP-0-20)
- BUYERS PRODUCTS 3 Inch I.D. Forged Alloy Steel Drawbar With Nut (BDB12492H)
- Remington Industries Trailer Wiring