Shop All Trailer Wiring
Remington Industries
7 Conductor Trailer Cable, 14 AWG GPT, Color Coded PVC Wires with Outer Jacket, 1' Length
Mfr # TRC1407P-0-1
Zoro # G501912281
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insulation Material - Wire and Cable PVC
- Wire Size - Wire and Cable 14 AWG
- Spool Length 1 ft
- Number of Conductors 7
- Temp. Range Up to 80°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # TRC1407P-0-1
- Zoro # G501912281
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Wire Size - Wire and Cable | 14 AWG |
Spool Length | 1 ft |
Nominal Outside Dia. | 0.52 in |
Details
Insulation Material - Wire and Cable | PVC |
Number of Conductors | 7 |
Temp. Range | Up to 80°C |
Conductor Material | Bare Copper |
Stranded / Solid | Stranded |
Jacket Color | Black |
Wire and Cable Item | Trailer Cable |
Insulation Color | Black, Blue, Brown, Green, Red, White, Yellow |
Stranding | 19 x 0.0142" |
Jacket Material | PVC |
Wire Type | GPT |
Description
Seven-conductor multi-gauge trailer cable from Remington Industries is a great fit for many trailer wiring projects. The GPT automotive-grade wires are insulated with color-coded PVC to better resist oils, fuels, solvents, and outdoor conditions. Additionally, the seven wires come wrapped in a black PVC outer jacket for a cable solution that is organized and easy to work with. This trailer cable is ideal for routing power to lights, brakes, and other systems between cars, trucks, trailers, RVs, and more. Remington Industries offers trailer wire in several configurations to best meet your specifications, and in multiple lengths for your convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACER GROUP Pacer Black 4 AWG Battery Cable, 100' (WUL4BK-100)
- FUNNEL KING Polypropylene, 2 oz., 2-5/8", Black, 1/4" (32020)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (B7685)
- STALWART Windshield and Window Cleaner-Washable Microfiber Cloth on Handle - Cars and RVs by Green (80-01162)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 14 AWG GPT, Color Coded PVC Wires with Outer Jacket, 100' Length (TRC1407P-0-100)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 10-12-14 AWG GPT, Color Coded PVC Wires with PVC Jacket, 1' Length (TRC0007CBP-0-1)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 14 AWG GPT, Color Coded PVC Wires with Outer Jacket, 50' Length (TRC1407P-0-50)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 10-12-14 AWG GPT, Color Coded PVC Wires with PVC Jacket, 15' Length (TRC0007CBP-0-15)
- REMINGTON INDUSTRIES 4 Conductor Trailer Cable, 16 AWG GPT, Color Coded PVC Wires with Outer Jacket, 50' Length (TRC1604P-0-469X-50)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 10-12-14 AWG GPT, Color Coded PVC Wires with PVC Jacket, 25' Length (TRC0007CBP-0-25)
- DRAW-TITE 7WAY FLAT PIN TO 7WAY FLAT PIN W/LED LAMP OUT BYPASS FOR EUROPEAN VEHI (20142)
- Remington Industries Trailer Wiring