Shop All Trailer Wiring
Remington Industries
7 Conductor Trailer Cable, 10-12-14 AWG GPT, Color Coded PVC Wires with PVC Jacket, 8' Length
Mfr # TRC0007CBP-0-8
Zoro # G801912356
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stranded / Solid Stranded
- Spool Length 8 ft
- Wire Size - Wire and Cable 10 AWG; 12 AWG; 14 AWG
- Jacket Color Black
- Temp. Range -30 to 80°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # TRC0007CBP-0-8
- Zoro # G801912356
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Spool Length | 8 ft |
Wire Size - Wire and Cable | 10 AWG; 12 AWG; 14 AWG |
Nominal Outside Dia. | 0.55 in |
Details
Stranded / Solid | Stranded |
Jacket Color | Black |
Temp. Range | -30 to 80°C |
Insulation Material - Wire and Cable | PVC |
Conductor Material | Bare Copper |
Wire and Cable Item | Trailer Cable |
Number of Conductors | 7 |
Wire Type | GPT |
Insulation Color | Black, White (10 AWG); Blue (12 AWG); Brown, Green, Red, Yellow (14 AWG) |
Jacket Thickness | 0.055 in |
Jacket Material | PVC |
Stranding | 19 x 25 (12 AWG); 19 x 23 (10 AWG); 19 x 27 (14 AWG) |
Description
Seven-conductor multi-gauge trailer cable from Remington Industries is a great fit for many trailer wiring projects. The GPT automotive-grade wires are insulated with color-coded PVC to better resist oils, fuels, solvents, and outdoor conditions. Additionally, the seven wires come wrapped in a PVC outer jacket for a cable solution that is organized and easy to work with. This trailer cable is ideal for routing power to lights, brakes, and other systems between cars, trucks, trailers, RVs, and more. Remington Industries offers trailer wire in several configurations to best meet your specifications, and in multiple lengths for your convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Socket, Ball; Top Link - Cat I & II 8" x6" x2" (A-BS108)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15302 (15302)
- AMP TIRES 37X12.50R20 TERRAIN ATTACK A/T A 126R LR E (37-125020AMP/CA3)
- FLEXTECH Heavy Duty Radiator Hose, 75psi, 1-1/8In (C40-112(36))
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 10-12-14 AWG GPT, Color Coded PVC Wires with PVC Jacket, 25' Length (TRC0007CBP-0-25)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 14 AWG GPT, Color Coded PVC Wires with Outer Jacket, 50' Length (TRC1407P-0-50)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 10-12-14 AWG GPT, Color Coded PVC Wires with PVC Jacket, 1' Length (TRC0007CBP-0-1)
- REMINGTON INDUSTRIES 4 Conductor Trailer Cable, Bonded 16 AWG GPT, White-Brown-Yellow-Green PVC Wires, 100' Length (GPT1604RC-9642-100)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 10-12-14 AWG GPT, Color Coded PVC Wires with PVC Jacket, 12' Length (TRC0007CBP-0-12)
- REMINGTON INDUSTRIES 4 Conductor Trailer Cable, Bonded 16 AWG GPT, White-Brown-Yellow-Green PVC Wires, 50' Length (GPT1604RC-9642-50)
- PHOENIX Simulator Axle Set, Rear, Universal, 22.5" (QC1030AR)
- Remington Industries Trailer Wiring