Shop All Aluminum Rods
Remington Industries
5/8" Diameter, 6061 Aluminum Round Rod, 36" Length, T6511, Extruded, 0.625 inch Dia
Mfr # 0.625RD6061T6511-36
Zoro # G001908296
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 0.625RD6061T6511-36
- Zoro # G001908296
- Country of Origin United States
- Category Aluminum Rods
Description
6061 aluminum is a lightweight, general-purpose aluminum alloy that can easily be machined or welded. It has a high resistance to corrosion, and an excellent weight-to-strength ratio. The T6511 temper also means it has been heat treated for additional strength (Yield Strength: 35,000 psi). This 6061 aluminum meets ASTM B221 specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.625" OD x 0.029" Wall x 0.567" ID Brass Round Tube-H58 Seamless (1551)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 1/8 in Overall Width, Style: E (ZTRIM-341)
- FIBERGRATE Molded Grating, 120 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin (879190)
- ZORO SELECT Aluminum Sheet 3003, 24 in Overall L (8086_12_24)
- REMINGTON INDUSTRIES 3/8" Diameter, 6061 Aluminum Round Rod, 2" Length, T6511, Extruded, 0.375 inch Dia (0.375RD6061T6511-2)
- REMINGTON INDUSTRIES 5/16" Diameter, 6061 Aluminum Round Rod, 36" Length, T6511, Extruded, 0.3125 inch Dia (0.3125RD6061T6511-36)
- REMINGTON INDUSTRIES 5/8" Diameter, 6061 Aluminum Round Rod, 6" Length, T6511, Extruded, 0.625 inch Dia (0.625RD6061T6511-6)
- REMINGTON INDUSTRIES 1-1/8" Diameter, 6061 Aluminum Round Rod, 4" Length, T6511, Extruded, 1.125 inch Dia (1.125RD6061T6511-4)
- REMINGTON INDUSTRIES 1/2" Diameter, 6061 Aluminum Round Rod, 24" Length, T6511, Extruded, 0.50 inch Dia (0.50RD6061T6511-24)
- REMINGTON INDUSTRIES 5/8" Diameter, 6061 Aluminum Round Rod, 10" Length, T6511, Extruded, 0.625 inch Dia (0.625RD6061T6511-10)
- ZORO SELECT Aluminum Hex Bar, 36 in Overall L (7977_36_0)
- Remington Industries Aluminum Rods