Shop All Aluminum Rods
Remington Industries
5/16" Diameter, 6061 Aluminum Round Rod, 6" Length, T6511, Extruded, 0.3125 inch Dia
Mfr # 0.3125RD6061T6511-6
Zoro # G101907441
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # 0.3125RD6061T6511-6
- Zoro # G101907441
- Country of Origin United States
- Category Aluminum Rods
Description
6061 aluminum is a lightweight, general-purpose aluminum alloy that can easily be machined or welded. It has a high resistance to corrosion, and an excellent weight-to-strength ratio. The T6511 temper also means it has been heat treated for additional strength (Yield Strength: 35,000 psi). This 6061 aluminum meets ASTM B221 specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS White ABS Sheet Hair-Cell 1 Side, 0.125 Thick, 48 X 96 (SABSWH.125HC1-48X96)
- PRECISION BRAND ShimStock, Sheet, Brass, 0.0200 In, 6 In, PK2 (17490)
- PRECISION BRAND Lengthening Shim Assortment, Pk270 (26005)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 3/8 in Dia. (4792_72_0)
- REMINGTON INDUSTRIES 1" Diameter, 6061 Aluminum Round Rod, 48" Length, T6511, Extruded, 1.0 inch Dia (1.0RD6061T6511-48)
- REMINGTON INDUSTRIES 1/2" Diameter, 6061 Aluminum Round Rod, 6" Length, T6511, Extruded, 0.50 inch Dia (0.50RD6061T6511-6)
- REMINGTON INDUSTRIES 1/2" Diameter, 6061 Aluminum Round Rod, 24" Length, T6511, Extruded, 0.50 inch Dia (0.50RD6061T6511-24)
- REMINGTON INDUSTRIES 1-1/4" Diameter, 6061 Aluminum Round Rod, 2" Length, T6511, Extruded, 1.25 inch Dia (1.25RD6061T6511-2)
- REMINGTON INDUSTRIES 3/4" Diameter, 6061 Aluminum Round Rod, 4" Length, T6511, Extruded, 0.75 inch Dia (0.75RD6061T6511-4)
- REMINGTON INDUSTRIES 7/8" Diameter, 6061 Aluminum Round Rod, 1" Length, T6511, Extruded, 0.875 inch Dia (0.875RD6061T6511-1)
- ZORO SELECT Rod, Aluminum, 6063, 1 In Dia x 8 ft. L (6ALN3)
- Remington Industries Aluminum Rods