Shop All Trailer Wiring
Remington Industries
4 Conductor Trailer Cable, Bonded 16 AWG GPT, White-Brown-Yellow-Green PVC Wires, 50' Length
Mfr # GPT1604RC-9642-50
Zoro # G801912127
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size - Wire and Cable 16 AWG
- Spool Length 50 ft
- Stranded / Solid Stranded
- Temp. Range Up to 105°C
- Insulation Material - Wire and Cable PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # GPT1604RC-9642-50
- Zoro # G801912127
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Wire Size - Wire and Cable | 16 AWG |
Spool Length | 50 ft |
Nominal Outside Dia. | 0.408 in |
Insulation Diameter | 0.102 in |
Details
Stranded / Solid | Stranded |
Temp. Range | Up to 105°C |
Insulation Material - Wire and Cable | PVC |
Conductor Material | Bare Copper |
Wire and Cable Item | Trailer Cable |
Number of Conductors | 4 |
Wire Type | GPT |
Stranding | 19 x 0.011" |
Insulation Color | Brown, Green, White, Yellow |
Description
Four-conductor 16 AWG trailer cable from Remington Industries is a great fit for many trailer wiring projects. The GPT automotive-grade wires are insulated with color-coded PVC to better resist oils, fuels, solvents, and outdoor conditions. Additionally, the four wires come bonded together for a cable solution that is organized and easy to work with. This trailer cable is ideal for routing power to lights, brakes, and other systems between cars, trucks, trailers, RVs, and more. Remington Industries offers trailer wire in several configurations to best meet your specifications, and in multiple lengths for your convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA MARINE Port Navigation Light Incandescent 2Nm Black 12V (2984335)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP3M-012-048R)
- GROTE Replacement Lens (91302)
- AME Big Buddy Bead Breaker Slide Hammer, 7150 (AMN71500)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 14 AWG GPT, Color Coded PVC Wires with Outer Jacket, 100' Length (TRC1407P-0-100)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 10-12-14 AWG GPT, Color Coded PVC Wires with PVC Jacket, 100' Length (TRC0007CBP-0-100)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 10-12-14 AWG GPT, Color Coded PVC Wires with PVC Jacket, 1' Length (TRC0007CBP-0-1)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 14 AWG GPT, Color Coded PVC Wires with Outer Jacket, 50' Length (TRC1407P-0-50)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 10-12-14 AWG GPT, Color Coded PVC Wires with PVC Jacket, 15' Length (TRC0007CBP-0-15)
- REMINGTON INDUSTRIES 4 Conductor Trailer Cable, 16 AWG GPT, Color Coded PVC Wires with Outer Jacket, 10' Length (TRC1604P-0-469X-10)
- REESE Brake Control Harness, Chrysler/Dodge (78051)
- Remington Industries Trailer Wiring