Shop All Trailer Wiring
Remington Industries
4 Conductor Trailer Cable, 16 AWG GPT, Color Coded PVC Wires with Outer Jacket, 250' Length
Mfr # TRC1604P-0-469X-250
Zoro # G401911858
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insulation Material - Wire and Cable PVC
- Jacket Color Black
- Number of Conductors 4
- Spool Length 250 ft
- Conductor Material Bare Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # TRC1604P-0-469X-250
- Zoro # G401911858
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Spool Length | 250 ft |
Nominal Outside Dia. | 0.31 in |
Wire Size - Wire and Cable | 16 AWG |
Insulation Diameter | 0.104 in |
Details
Insulation Material - Wire and Cable | PVC |
Jacket Color | Black |
Number of Conductors | 4 |
Conductor Material | Bare Copper |
Stranded / Solid | Stranded |
Wire and Cable Item | Trailer Cable |
Temp. Range | Up to 60°C |
Jacket Thickness | 0.03 in |
Jacket Material | PVC |
Insulation Color | Brown, Green, White, Yellow |
Wire Type | GPT |
Stranding | 19 x 0.0113" |
Description
Four-conductor 16 AWG trailer cable from Remington Industries is a great fit for many trailer wiring projects. The GPT automotive-grade wires are insulated with color-coded PVC to better resist oils, fuels, solvents, and outdoor conditions. Additionally, the four wires come wrapped in a PVC outer jacket for a cable solution that is organized and easy to work with. This trailer cable is ideal for routing power to lights, brakes, and other systems between cars, trucks, trailers, RVs, and more. Remington Industries offers trailer wire in several configurations to best meet your specifications, and in multiple lengths for your convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARVER BY COVERCRAFT Carver Deck Hinge Nylon Pair - Black (7782B)
- TRICO 26 In Exact Fit Blade Wiper Blade, 26-1Hb (26-1HB)
- CRAFTSMAN Oil Filter Wrench for use with Toyota(R) (CMMT98325)
- METRA 2015-Up Ford F-150 Front 6.5" Speaker Plate, Pair (825607)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 14 AWG GPT, Color Coded PVC Wires with Outer Jacket, 50' Length (TRC1407P-0-50)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 10-12-14 AWG GPT, Color Coded PVC Wires with PVC Jacket, 100' Length (TRC0007CBP-0-100)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 10-12-14 AWG GPT, Color Coded PVC Wires with PVC Jacket, 20' Length (TRC0007CBP-0-20)
- REMINGTON INDUSTRIES 4 Conductor Trailer Cable, 16 AWG GPT, Color Coded PVC Wires with Outer Jacket, 10' Length (TRC1604P-0-469X-10)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 10-12-14 AWG GPT, Color Coded PVC Wires with PVC Jacket, 1' Length (TRC0007CBP-0-1)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 14 AWG GPT, Color Coded PVC Wires with Outer Jacket, 100' Length (TRC1407P-0-100)
- BUYERS PRODUCTS Kabgard™ Beacon Light Mount 6-1/2 Inch Drivers Side (85141)
- Remington Industries Trailer Wiring