Shop All Trailer Wiring
Remington Industries
4 Conductor Trailer Cable, 16 AWG GPT, Color Coded PVC Wires with Outer Jacket, 10' Length
Mfr # TRC1604P-0-469X-10
Zoro # G601912266
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jacket Color Black
- Insulation Material - Wire and Cable PVC
- Temp. Range Up to 60°C
- Number of Conductors 4
- Wire Size - Wire and Cable 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # TRC1604P-0-469X-10
- Zoro # G601912266
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Wire Size - Wire and Cable | 16 AWG |
Spool Length | 10 ft |
Nominal Outside Dia. | 0.31 in |
Insulation Diameter | 0.104 in |
Details
Jacket Color | Black |
Insulation Material - Wire and Cable | PVC |
Temp. Range | Up to 60°C |
Number of Conductors | 4 |
Wire and Cable Item | Trailer Cable |
Stranded / Solid | Stranded |
Conductor Material | Bare Copper |
Jacket Thickness | 0.03 in |
Jacket Material | PVC |
Wire Type | GPT |
Stranding | 19 x 0.0113" |
Insulation Color | Brown, Green, White, Yellow |
Description
Four-conductor 16 AWG trailer cable from Remington Industries is a great fit for many trailer wiring projects. The GPT automotive-grade wires are insulated with color-coded PVC to better resist oils, fuels, solvents, and outdoor conditions. Additionally, the four wires come wrapped in a PVC outer jacket for a cable solution that is organized and easy to work with. This trailer cable is ideal for routing power to lights, brakes, and other systems between cars, trucks, trailers, RVs, and more. Remington Industries offers trailer wire in several configurations to best meet your specifications, and in multiple lengths for your convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Xp Lube Filter, 57899Xp (57899XP)
- QUICKCABLE Battery Cable, Pos, 2/0, 30" (7930-001P)
- MILWAUKEE TOOL M12 TrueFill Cordless Compact Inflator 0-120 PSI (2475-20)
- GEARWRENCH Heavy-Duty Oil Filter Wrench 4-1/2" to 5-1/4" (2321)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 10-12-14 AWG GPT, Color Coded PVC Wires with PVC Jacket, 20' Length (TRC0007CBP-0-20)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 10-12-14 AWG GPT, Color Coded PVC Wires with PVC Jacket, 1' Length (TRC0007CBP-0-1)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 14 AWG GPT, Color Coded PVC Wires with Outer Jacket, 50' Length (TRC1407P-0-50)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 10-12-14 AWG GPT, Color Coded PVC Wires with PVC Jacket, 12' Length (TRC0007CBP-0-12)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 14 AWG GPT, Color Coded PVC Wires with Outer Jacket, 12' Length (TRC1407P-0-12)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 14 AWG GPT, Color Coded PVC Wires with Outer Jacket, 100' Length (TRC1407P-0-100)
- ELECTRONIC SPECIALTIES Interconnect Test Leads (142-1)
- Remington Industries Trailer Wiring