Shop All Automotive Wires & Cables
Remington Industries
4 AWG Tinned Battery Cable, Tinned Copper Lead Wire with Red PVC, 96" Length
Mfr # 1283/04T133RED96
Zoro # G301910463
product price: $46.85
/ea
$46.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 4 AWG
- Color Red
- Length 8 ft
- Standards CSA AWM I A/B 1000V, CSA FT-1, CSA TEW 600V, SAE J1127 Type SGT, UL AWM 1015/1232/1283/1346 600V, UL AWM 1032/10269 1000V, UL BC-5W2 (UL 1426), UL VW-1
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 1283/04T133RED96
- Zoro # G301910463
- Country of Origin United States
- Category Automotive Wires & Cables
Dimensions
Wire Size | 4 AWG |
Length | 8 ft |
Outside Diameter | 0.367 in |
Details
Color | Red |
Item | Battery Cable |
Standards | CSA AWM I A/B 1000V, CSA FT-1, CSA TEW 600V, SAE J1127 Type SGT, UL AWM 1015/1232/1283/1346 600V, UL AWM 1032/10269 1000V, UL BC-5W2 (UL 1426), UL VW-1 |
Max. Temp. | 105°C |
Conductor Material | Tinned Copper |
Insulation Material | PVC |
Insulation Thickness | 0.06 in |
Description
This heavy-duty battery lead wire is built to withstand the harsh conditions of marine/boating power-supplying applications; the tinned copper wire lends to a high corrosion resistance, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. However, its versatility makes it ideal in a variety of other uses, including for power inverters, amplifiers/stereos, and automotive (car/truck/RV) batteries, as well as any other electrical applications requiring these specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTIVE PRODUCTS 1135 - Deluxe Quick-Set Boat Trailer ADAPTER ONLY (1135-MTV)
- LISLE O-Ring and Seal Pick (31840)
- ILC Replacement for HONDA 31200-Z6L-003 STARTER (31200-Z6L-003 STARTER)
- SEACHOICE 4-Way Antenna Ratchet Mount - Chrome Plated Brass (19521)
- REMINGTON INDUSTRIES Marine Battery Cable, 4 AWG Gauge, Tinned Copper w/ Red PVC, 60" Length, 3/8" Lugs (4-3MBCRED60)
- REMINGTON INDUSTRIES Marine Battery Cable Set, 4 AWG Gauge, Tinned Copper w/ Black & Red PVC, 18" Length, 5/16" Lugs (4-5MBCSET18)
- REMINGTON INDUSTRIES Marine Battery Cable, 2 AWG Gauge, Tinned Copper w/ Black PVC, 144" Length, 3/8" Lugs (2-3MBCBLA144)
- REMINGTON INDUSTRIES 2 AWG Tinned Battery Cable, Tinned Copper Lead Wire with Red PVC, 600" Length (1283/02T133RED600)
- REMINGTON INDUSTRIES Marine Battery Cable, 4 AWG Gauge, Tinned Copper w/ Red PVC, 48" Length, 5/16" Lugs (4-5MBCRED48)
- REMINGTON INDUSTRIES Marine Battery Cable, 2 AWG Gauge, Tinned Copper w/ Red PVC, 60" Length, 3/8" Lugs (2-3MBCRED60)
- ALL BALLS All Balls Hand Brake Cable 45-4008 (45-4008)
- Remington Industries Automotive Wires & Cables