Shop All Automotive Wires & Cables
Remington Industries
4 AWG Tinned Battery Cable, Tinned Copper Lead Wire with Red PVC, 12" Length
Mfr # 1283/04T133RED12
Zoro # G001909880
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 4 AWG
- Color Red
- Length 1 ft
- Insulation Material PVC
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 1283/04T133RED12
- Zoro # G001909880
- Country of Origin United States
- Category Automotive Wires & Cables
Dimensions
Wire Size | 4 AWG |
Length | 1 ft |
Outside Diameter | 0.367 in |
Details
Color | Red |
Item | Battery Cable |
Insulation Material | PVC |
Max. Temp. | 105°C |
Conductor Material | Tinned Copper |
Standards | CSA AWM I A/B 1000V, CSA FT-1, CSA TEW 600V, SAE J1127 Type SGT, UL AWM 1015/1232/1283/1346 600V, UL AWM 1032/10269 1000V, UL BC-5W2 (UL 1426), UL VW-1 |
Insulation Thickness | 0.06 in |
Description
This heavy-duty battery lead wire is built to withstand the harsh conditions of marine/boating power-supplying applications; the tinned copper wire lends to a high corrosion resistance, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. However, its versatility makes it ideal in a variety of other uses, including for power inverters, amplifiers/stereos, and automotive (car/truck/RV) batteries, as well as any other electrical applications requiring these specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Serpentine Belt, 10Pk2470 (10PK2470)
- MAHLE Exhaust Manifold Gasket Set, MS16336 (MS16336)
- STENS Oem Replacement Belt For Mtd 642 And 644 Snowblowers 954-0346 754-0346 (265-013)
- GROTE Back Up Lamp, Recessed, Dual System (62151)
- REMINGTON INDUSTRIES Marine Battery Cable, 4 AWG Gauge, Tinned Copper w/ Red PVC, 48" Length, 5/16" Lugs (4-5MBCRED48)
- REMINGTON INDUSTRIES 4 AWG Tinned Battery Cable, Tinned Copper Lead Wire with Red PVC, 96" Length (1283/04T133RED96)
- REMINGTON INDUSTRIES 4 AWG Tinned Battery Cable, Tinned Copper Lead Wire with Red PVC, 120" Length (1283/04T133RED120)
- REMINGTON INDUSTRIES Marine Battery Cable Set, 4 AWG Gauge, Tinned Copper w/ Black & Red PVC, 96" Length, 5/16" Lugs (4-5MBCSET96)
- REMINGTON INDUSTRIES 2 AWG Tinned Battery Cable, Tinned Copper Lead Wire with Black PVC, 300" Length (1283/02T133BLA300)
- REMINGTON INDUSTRIES Marine Battery Cable, 2 AWG Gauge, Tinned Copper w/ Black PVC, 12" Length, 3/8" Lugs (2-3MBCBLA12)
- MOTORMITE 16-14 GAUGE FEMALE DISCONNECT .110 IN BL (84547)
- Remington Industries Automotive Wires & Cables