Shop All Cable Sleeves
Remington Industries
3/8in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 6 ft Length
Mfr # 3/8NYBLA6
Zoro # G610059433
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Nylon
- Length 6 ft
- Color Black with Gray Stripe
- Temp. Range -40 C to 125 C
- Outside Dia. 0.535 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 3/8NYBLA6
- Zoro # G610059433
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 6 ft |
Outside Dia. | 0.535 in |
Hole Dia. | 0.421 in |
Details
Material of Construction | Nylon |
Color | Black with Gray Stripe |
Temp. Range | -40 C to 125 C |
Type | Split |
Corrugated Tubing Material | Nylon 6 |
Standards | Ford ES-XU5T-14A099-AA (125°C) / WSS-M4D933-A1, and Delphi M5648 / M5085 |
Description
- •Trade Size: 3/8" | Inner Diameter: 0.421" | Outer Diameter: 0.535"
- •Sleeving Length: 6 ft (1.83 m)
- •Material: Black Nylon with Gray Stripe
- •Temperature Rating: -40 to 125°C (-40 to 257°F) | Flammability Rating: FMVSS 302
- •Specifications Met: Ford ES-XU5T-14A099-AA (125°C) / WSS-M4D933-A1, and Delphi M5648 / M5085
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 60A, 300V AC, Non-Indicating (JLLN060)
- EATON Manual Mtr Protctr, 6.3A, PushBttn, Frame B (XTPB6P3BC1)
- FUNCTIONAL DEVICES-RIB 013P Enclosed Relay 20Amp (RIB013P)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 16A, 500V AC, 50kA at 500V AC (16D27)
- REMINGTON INDUSTRIES 1in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 25 ft Length (1NYBLA25)
- REMINGTON INDUSTRIES 1/2in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 50 ft Length (1/2NYBLA50)
- REMINGTON INDUSTRIES 3/4in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 25 ft Length (3/4NYBLA25)
- REMINGTON INDUSTRIES 1 Wire Loom, Black 85C Polyethylene Split Sleeving, 5 ft Length (1PEBLA5)
- REMINGTON INDUSTRIES 1/4in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 250 ft Length (1/4NYBLA250)
- TECHFLEX Sleeving, 3/4 In Heat Resistant, Red, 50 Ft (FIN0.75RD50)
- ELECTRIDUCT Wind It Side Entry Sleeving- 3/4" x 50ft- Taupe (BS-WI-075-50-TP)
- Remington Industries Cable Sleeves