Shop All Cable Sleeves
Remington Industries
3/8in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 500 ft Length
Mfr # 3/8NYBLA500
Zoro # G010059460
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Nylon
- Length 500 ft
- Color Black with Gray Stripe
- Temp. Range -40 C to 125 C
- Type Split
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 3/8NYBLA500
- Zoro # G010059460
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 500 ft |
Outside Dia. | 0.535 in |
Hole Dia. | 0.421 in |
Details
Material of Construction | Nylon |
Color | Black with Gray Stripe |
Temp. Range | -40 C to 125 C |
Type | Split |
Standards | Ford ES-XU5T-14A099-AA (125°C) / WSS-M4D933-A1, and Delphi M5648 / M5085 |
Corrugated Tubing Material | Nylon 6 |
Description
- •Trade Size: 3/8" | Inner Diameter: 0.421" | Outer Diameter: 0.535"
- •Sleeving Length: 500 ft (152.39 m)
- •Material: Black Nylon with Gray Stripe
- •Temperature Rating: -40 to 125°C (-40 to 257°F) | Flammability Rating: FMVSS 302
- •Specifications Met: Ford ES-XU5T-14A099-AA (125°C) / WSS-M4D933-A1, and Delphi M5648 / M5085
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle, Duplex, 20A, 5-20R, 125V, Brown (TBR20)
- ZORO SELECT Locking Connector Black/White 250VAC 30A L15-30R (71530NC)
- SCHNEIDER ELECTRIC PendantCntrlStn, DedEnd, 3Buttn, Blk/Rd/Wht (XACA2813)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 30A, 250V AC, Non-Indicating (LPN-RK-30SP)
- REMINGTON INDUSTRIES 3/4in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 25 ft Length (3/4NYBLA25)
- REMINGTON INDUSTRIES 1 Wire Loom, Black 85C Polyethylene Split Sleeving, 5 ft Length (1PEBLA5)
- REMINGTON INDUSTRIES 1/4in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 250 ft Length (1/4NYBLA250)
- REMINGTON INDUSTRIES 1/2in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 50 ft Length (1/2NYBLA50)
- REMINGTON INDUSTRIES 1in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 25 ft Length (1NYBLA25)
- TECHFLEX SleevIng, 0.750 In., 4 ft. L, Silver (T6F0.75SV)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1" x 10ft- Black (BS-J-SCW-100-10-BK)
- Remington Industries Cable Sleeves