Shop All Cable Sleeves
Remington Industries
3/8in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 250 ft Length
Mfr # 3/8NYBLA250
Zoro # G310059801
product price: $62.25
/ea
$62.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Nylon
- Length 250 ft
- Color Black with Gray Stripe
- Temp. Range -40 C to 125 C
- Corrugated Tubing Material Nylon 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 3/8NYBLA250
- Zoro # G310059801
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 250 ft |
Outside Dia. | 0.535 in |
Hole Dia. | 0.421 in |
Details
Material of Construction | Nylon |
Color | Black with Gray Stripe |
Temp. Range | -40 C to 125 C |
Corrugated Tubing Material | Nylon 6 |
Standards | Ford ES-XU5T-14A099-AA (125°C) / WSS-M4D933-A1, and Delphi M5648 / M5085 |
Type | Split |
Description
- •Trade Size: 3/8" | Inner Diameter: 0.421" | Outer Diameter: 0.535"
- •Sleeving Length: 250 ft (76.20 m)
- •Material: Black Nylon with Gray Stripe
- •Temperature Rating: -40 to 125°C (-40 to 257°F) | Flammability Rating: FMVSS 302
- •Specifications Met: Ford ES-XU5T-14A099-AA (125°C) / WSS-M4D933-A1, and Delphi M5648 / M5085
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pendant Station Protective Guard Xac (XACA983)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 18,000 W Peak, 6,000 W Continuous, 1 Outlets (PICOGLF60W24V240VS)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Toggle 1) Blank, Black (P113BK)
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Control Cable 600V GN (CF5-07-18-100)
- REMINGTON INDUSTRIES 1/4in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 250 ft Length (1/4NYBLA250)
- REMINGTON INDUSTRIES 1 Wire Loom, Black 85C Polyethylene Split Sleeving, 5 ft Length (1PEBLA5)
- REMINGTON INDUSTRIES 1/2in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 50 ft Length (1/2NYBLA50)
- REMINGTON INDUSTRIES 1in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 25 ft Length (1NYBLA25)
- REMINGTON INDUSTRIES 3/4in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 25 ft Length (3/4NYBLA25)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 25ft-Black (WL-SW-050-25-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3" x 25ft - Black (BS-XO-300-25BP-BK)
- Remington Industries Cable Sleeves