Shop All Coaxial Cables
Remington Industries
38 Wire Loom, Black 85C Polyethylene Split Sleeving, 25 ft Length
Mfr # 3/8PEBLA25
Zoro # G407453062
$38.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Type Wire Loom (Convoluted Tubing), Split
- Material Medium Density Polyethylene (MDPE), Black
- Temperature Rating -40°C (-40°F) to 85°C (185°F)
- 1/4" to 3/4" Trade Sizes 0.007" to 0.020" (0.18 mm to 0.51 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # 3/8PEBLA25
- Zoro # G407453062
- Country of Origin United States
- Category Coaxial Cables
Dimensions
1/4" to 3/4" Trade Sizes | 0.007" to 0.020" (0.18 mm to 0.51 mm) |
Diameter | See Sizes Tab |
1" Trade Size | 0.007" to 0.028" (0.18 mm to 0.71 mm) |
Details
Color | Black |
Type | Wire Loom (Convoluted Tubing), Split |
Material | Medium Density Polyethylene (MDPE), Black |
Temperature Rating | -40°C (-40°F) to 85°C (185°F) |
Specifications Met | Ford ES-XU5T-14A099-AA Rev. B (85°C); Delphi M2092; Delphi M3421; Delphi C0836 |
Flammability Rating | UL 94 HB |
Short Term Rating (<168 hours) | 115°C (239°F) |
Description
Protect and organize your wires and cables with polyethylene wire loom from Remington Industries Corrugated sleeving is commonly used as a cover for wiring harnesses in automotive, marine, and industrial applications, but it is also very practical for use in managing cables in home and office settings Rated for continuous use at up to 85C 185F, the black wire loom tubing comes presplit to allow for easier installation and maintenance Additionally, the corrugated medium density polyethylene that it is made of provides high impact chemical resistance while remaining flexible This protective sleeving is available in five diameter sizes and several cut lengths to best suit your application For a higher performance sleeving, see our 125C 257F nylon wire loom Or, if you are looking for a complete wiring assembly or other custom options, feel free to request our custom services to get components tailored to your project
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Straight Blade Plug (5266-PLC)
- TELEMECANIQUE SENSORS Roller Lever Arm, 7/8 to 4 In Arm L (9007HA24)
- EATON Cutler-Hammer Thermal Unit, 7.04 to 7.74A (MSH8-8A)
- PANDUIT Ring, Non-Insul, 6 Awg, #8 Stud, PK20 (P6-8R-E)
- REMINGTON INDUSTRIES RG400 Coaxial Cable Assembly with BNC M RA to BNC M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1005-120)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/SMA (Male) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 6FT Lngth (R-CX-1101-72)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 3FT Lngth (R-CX-1102-36)
- REMINGTON INDUSTRIES RG-400/U Coaxial Cable, Double-Shielded, 0.195" Diameter Coax with Tan FEP Jacket, 1 ft Length (RG-400-1)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 2FT Lngth (R-CX-1102-24)
- REMINGTON INDUSTRIES RG-188A/U Coaxial Cable, Single-Shielded, 0.100" Diameter Coax w/White PTFE Jacket, 250 ft Length (RG-188-250)
- ALLEN TEL 3-Way Coax Splitter, 2.4 GHz (CT3103)
- Remington Industries Coaxial Cables