Shop All Cable Sleeves
Remington Industries
3/4in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 5 ft Length
Mfr # 3/4NYBLA5
Zoro # G010059453
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Nylon
- Length 5 ft
- Color Black with Gray Stripe
- Temp. Range -40 C to 125 C
- Standards Ford ES-XU5T-14A099-AA (125°C) / WSS-M4D933-A1, and Delphi M5648 / M5085
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 3/4NYBLA5
- Zoro # G010059453
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 5 ft |
Outside Dia. | 0.933 in |
Hole Dia. | 0.762 in |
Details
Material of Construction | Nylon |
Color | Black with Gray Stripe |
Temp. Range | -40 C to 125 C |
Standards | Ford ES-XU5T-14A099-AA (125°C) / WSS-M4D933-A1, and Delphi M5648 / M5085 |
Corrugated Tubing Material | Nylon 6 |
Type | Split |
Description
- •Trade Size: 3/4" | Inner Diameter: 0.762" | Outer Diameter: 0.933"
- •Sleeving Length: 5 ft (1.52 m)
- •Material: Black Nylon with Gray Stripe
- •Temperature Rating: -40 to 125°C (-40 to 257°F) | Flammability Rating: FMVSS 302
- •Specifications Met: Ford ES-XU5T-14A099-AA (125°C) / WSS-M4D933-A1, and Delphi M5648 / M5085
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 1.22 In. W (1PBS2)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2559SW0003)
- REMINGTON INDUSTRIES 18 AWG Ga GPT Marine Strnd Hook Up Wire 10-Color Kit, 100FT Lngth Each, 0.0403" Dia, UL1426, 60V (18STRUL1426KIT10COLOR100)
- EATON BUSSMANN Fuse Automotive 42Pc Kit (NO.44)
- REMINGTON INDUSTRIES 1 Wire Loom, Black 85C Polyethylene Split Sleeving, 5 ft Length (1PEBLA5)
- REMINGTON INDUSTRIES 3/4in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 25 ft Length (3/4NYBLA25)
- REMINGTON INDUSTRIES 1/4in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 250 ft Length (1/4NYBLA250)
- REMINGTON INDUSTRIES 1/2in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 50 ft Length (1/2NYBLA50)
- REMINGTON INDUSTRIES 1in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 25 ft Length (1NYBLA25)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 3/4" x 10FT- Red (BS-J-SRF-075-10-RD)
- HELI-TUBE 1/2 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 1/2 C-50)
- Remington Industries Cable Sleeves