Shop All Cable Sleeves
Remington Industries
3/4in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 1 ft Length
Mfr # 3/4NYBLA1
Zoro # G010059644
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Nylon
- Length 1 ft
- Color Black with Gray Stripe
- Temp. Range -40 C to 125 C
- Type Split
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 3/4NYBLA1
- Zoro # G010059644
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 1 ft |
Outside Dia. | 0.933 in |
Hole Dia. | 0.762 in |
Details
Material of Construction | Nylon |
Color | Black with Gray Stripe |
Temp. Range | -40 C to 125 C |
Type | Split |
Standards | Ford ES-XU5T-14A099-AA (125°C) / WSS-M4D933-A1, and Delphi M5648 / M5085 |
Corrugated Tubing Material | Nylon 6 |
Description
- •Trade Size: 3/4" | Inner Diameter: 0.762" | Outer Diameter: 0.933"
- •Sleeving Length: 1 ft (0.30 m)
- •Material: Black Nylon with Gray Stripe
- •Temperature Rating: -40 to 125°C (-40 to 257°F) | Flammability Rating: FMVSS 302
- •Specifications Met: Ford ES-XU5T-14A099-AA (125°C) / WSS-M4D933-A1, and Delphi M5648 / M5085
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAH ELECTRIC A1 Series Replacement 3P Contact Kit for Cutler Hammer NEMA Size 1 (BEB6232)
- C2G C2G 25Ft Cat6 Non-Booted Network Patch Cable (Plenum-Rated) - Blue (15285)
- SIEMENS Circuit Breaker, 5SY6 Series 10A, 1 Pole, 230/400V AC, B Curve (5SY61106)
- PANDUIT Ferrule, 8 AWG, PP, 5/8in., PK100 (FSD83-12-C)
- REMINGTON INDUSTRIES 1in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 25 ft Length (1NYBLA25)
- REMINGTON INDUSTRIES 1 Wire Loom, Black 85C Polyethylene Split Sleeving, 5 ft Length (1PEBLA5)
- REMINGTON INDUSTRIES 1/2in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 50 ft Length (1/2NYBLA50)
- REMINGTON INDUSTRIES 3/4in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 25 ft Length (3/4NYBLA25)
- REMINGTON INDUSTRIES 1/4in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 250 ft Length (1/4NYBLA250)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-250-10)
- TECHFLEX Braided Sleeving, 1.500 In., 250 ft., Black, Wall Thickness: 0.024 in (CCP1.50BK250)
- Remington Industries Cable Sleeves