3/4in. Heat Shrink 2:1 Sleeving, Black Thin-Wall PVC Tubing, 3 ft Length
Mfr # 3/4PVCHSBLA3
Zoro # G510060003
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.750 in Minimum
- Shrink Tubing Material PVC
- I.D. After Shrinking 0.375 in Maximum; 0.375 in Maximum
- Shrink Tubing Type Heat Shrink Tubing
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 3/4PVCHSBLA3
- Zoro # G510060003
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 3 ft |
Use Shrink Tubing With Wire Size | 3/4 in |
Details
Color | Black |
Shrink Tubing I.D. Before Shrinking | 0.750 in Minimum |
Shrink Tubing Material | PVC |
I.D. After Shrinking | 0.375 in Maximum; 0.375 in Maximum |
Shrink Tubing Type | Heat Shrink Tubing |
Shrink Tubing Wall Type | Thin Wall |
Shrink Tubing Adhesive Lined | No |
Shrink Ratio | 2:1 |
Standards | ASTM D3150, SAE-AMS-DTL-23053/2 Class 2, UL Subject 224 VW-1 |
Material | PVC |
Description
Heat shrink sleeving is perfect for insulating and protecting your wire or cable connection. This 3/4 heat shrink tubing is made of a black thin-wall layer of PVC. It has a shrink ratio of 2 to 1 and can shrink to cover items of irregular shapes, so this high quality sleeving is recommended for applications requiring smooth, tight-fitting, aesthetic coverings. The sleeving is flexible and long-term, and protects wires from UV light, fading, chemicals, moisture, and abrasion. Recommended shrink temperature is 100 deg. C 212 deg. F. Storage: Heat sensitive, store at 70 deg. F or below.
- •3/4" Heat Shrink Sleeving | 2:1 Shrink Ratio | Black Thin-Wall PVC
- •Expanded Inside Dia.: 0.750" (19.05mm) Min. | Recovered Inside Dia.: 0.375" (9.53mm) Max.
- •Sleeving Length: 3 ft (0.91 m)
- •Temperature Rating: -20 to +105 deg. C | Passes UL Subject 224 VW-1 Flammability Test
- •Specifications Met: SAE-AMS-DTL-23053/2 Class 2, and ASTM D3150
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Terminal Conductor Kit Circuit Breaker Parts And Accessory (T600LA)
- KABLE KONTROL Cable Zip Ties 8" Inch Long Heavy Duty - UV Resistant Nylon - 120 Lbs Tensile Strength - 100 pc Pack (CT278)
- POWER FIRST 50 ft. 14/3 3-Outlet Lighted Extension Cord SJTW (1FD66)
- TEMPCO Thermocouple Jack, J, Black, Miniature (TCAR-1014)
- REMINGTON INDUSTRIES 3/4in. Heat Shrink 3:1 Sleeving, Black Adhesive-Lined Polyolefin Tubing, 2 ft Length (3/4POAHSBLA2)
- REMINGTON INDUSTRIES 3/4in. Heat Shrink 2:1 Sleeving, Black Thin-Wall PVC Tubing, 4 ft Length (3/4PVCHSBLA4)
- REMINGTON INDUSTRIES 1/2in. Heat Shrink 3:1 Sleeving, Red Adhesive-Lined Polyolefin Tubing, 8 ft Length (1/2POAHSRED8)
- REMINGTON INDUSTRIES 3/4in. Heat Shrink 3:1 Sleeving, Red Adhesive-Lined Polyolefin Tubing, 2 ft Length (3/4POAHSRED2)
- REMINGTON INDUSTRIES 3/4in. Heat Shrink 3:1 Sleeving, Red Adhesive-Lined Polyolefin Tubing, 4 ft Length (3/4POAHSRED4)
- REMINGTON INDUSTRIES 1in. Heat Shrink 3:1 Sleeving, Red Adhesive-Lined Polyolefin Tubing, 1 ft Length (1POAHSRED1)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 10' Long - Black (HS397-S10-BLACK)
- Remington Industries Heat Shrink Tubing