Shop All Coaxial Cables
Remington Industries
34 Wire Loom, Black 85C Polyethylene Split Sleeving, 1 ft Length
Mfr # 3/4PEBLA1
Zoro # G407454045
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Medium Density Polyethylene (MDPE), Black
- Type Wire Loom (Convoluted Tubing), Split
- 1/4" to 3/4" Trade Sizes 0.007" to 0.020" (0.18 mm to 0.51 mm)
- Temperature Rating -40°C (-40°F) to 85°C (185°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # 3/4PEBLA1
- Zoro # G407454045
- Country of Origin United States
- Category Coaxial Cables
Dimensions
1/4" to 3/4" Trade Sizes | 0.007" to 0.020" (0.18 mm to 0.51 mm) |
Diameter | See Sizes Tab |
1" Trade Size | 0.007" to 0.028" (0.18 mm to 0.71 mm) |
Details
Color | Black |
Material | Medium Density Polyethylene (MDPE), Black |
Type | Wire Loom (Convoluted Tubing), Split |
Temperature Rating | -40°C (-40°F) to 85°C (185°F) |
Short Term Rating (<168 hours) | 115°C (239°F) |
Specifications Met | Ford ES-XU5T-14A099-AA Rev. B (85°C); Delphi M2092; Delphi M3421; Delphi C0836 |
Flammability Rating | UL 94 HB |
Description
Protect and organize your wires and cables with polyethylene wire loom from Remington Industries Corrugated sleeving is commonly used as a cover for wiring harnesses in automotive, marine, and industrial applications, but it is also very practical for use in managing cables in home and office settings Rated for continuous use at up to 85C 185F, the black wire loom tubing comes presplit to allow for easier installation and maintenance Additionally, the corrugated medium density polyethylene that it is made of provides high impact chemical resistance while remaining flexible This protective sleeving is available in five diameter sizes and several cut lengths to best suit your application For a higher performance sleeving, see our 125C 257F nylon wire loom Or, if you are looking for a complete wiring assembly or other custom options, feel free to request our custom services to get components tailored to your project
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blue Vinyl 16-14 WireTerminal 1/4" Spade Female Type PK100 (3529PK)
- BURNDY Nylon Small Terminal, 2-10, 1.07" (YAEV10L36)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 8inWx8inH (A8860RT)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK100 (B1-1)
- REMINGTON INDUSTRIES RG-400/U Coaxial Cable, Double-Shielded, 0.195" Diameter Coax with Tan FEP Jacket, 1 ft Length (RG-400-1)
- REMINGTON INDUSTRIES RG400 Coaxial Cable Assembly with BNC M RA to BNC M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1005-120)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/SMA (Male) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 6FT Lngth (R-CX-1101-72)
- REMINGTON INDUSTRIES RG-188A/U Coaxial Cable, Single-Shielded, 0.100" Diameter Coax w/White PTFE Jacket, 250 ft Length (RG-188-250)
- REMINGTON INDUSTRIES RG58C Coaxial Cable Assembly with SMA M to SMA M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1104-120)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 3FT Lngth (R-CX-1102-36)
- MONOPRICE Digital Coaxial, Rca, Audio Converter (2948)
- Remington Industries Coaxial Cables