Shop All Aluminum Rods
Remington Industries
3/4" Diameter, 6061 Aluminum Round Rod, 6" Length, T6511, Extruded, 0.75 inch Dia
Mfr # 0.75RD6061T6511-6
Zoro # G101909513
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 0.75RD6061T6511-6
- Zoro # G101909513
- Country of Origin United States
- Category Aluminum Rods
Description
6061 aluminum is a lightweight, general-purpose aluminum alloy that can easily be machined or welded. It has a high resistance to corrosion, and an excellent weight-to-strength ratio. The T6511 temper also means it has been heat treated for additional strength (Yield Strength: 35,000 psi). This 6061 aluminum meets ASTM B221 specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 12" W x 0.188" Thick (1YYH4)
- ZORO SELECT Clear PETG Sheet Stock 12" L x 12" W x 0.063" Thick (1UTJ7)
- RUBBER-CAL Heavy-Duty Conveyor Belt Rubber Sheet - .30(2Ply) Thick x 6" Width x 192" Length - Black (20-137-0375)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1" W (BULK-RS-H60-130)
- REMINGTON INDUSTRIES 5/8" Diameter, 6061 Aluminum Round Rod, 6" Length, T6511, Extruded, 0.625 inch Dia (0.625RD6061T6511-6)
- REMINGTON INDUSTRIES 7/8" Diameter, 6061 Aluminum Round Rod, 2" Length, T6511, Extruded, 0.875 inch Dia (0.875RD6061T6511-2)
- REMINGTON INDUSTRIES 1" Diameter, 6061 Aluminum Round Rod, 48" Length, T6511, Extruded, 1.0 inch Dia (1.0RD6061T6511-48)
- REMINGTON INDUSTRIES 1-3/8" Diameter, 6061 Aluminum Round Rod, 1" Length, T6511, Extruded, 1.375 inch Dia (1.375RD6061T6511-1)
- REMINGTON INDUSTRIES 1-3/4" Diameter, 6061 Aluminum Round Rod, 2" Length, T6511, Extruded, 1.75 inch Dia (1.75RD6061T6511-2)
- REMINGTON INDUSTRIES 3/8" Diameter, 6061 Aluminum Round Rod, 8" Length, T6511, Extruded, 0.375 inch Dia (0.375RD6061T6511-8)
- ZORO SELECT Rod, Aluminum, 2011, 3/4 In Dia x 3 Ft L (2EYB8)
- Remington Industries Aluminum Rods