3/16in. Heat Shrink 2:1 Sleeving, Black Thin-Wall PVC Tubing, 20 ft Length
Mfr # 3/16PVCHSBLA20
Zoro # G710059951
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.1875 in Minimum
- Shrink Tubing Material PVC
- I.D. After Shrinking 0.093 in Maximum; 0.093 in Maximum
- Shrink Tubing Type Heat Shrink Tubing
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 3/16PVCHSBLA20
- Zoro # G710059951
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 20 ft |
Use Shrink Tubing With Wire Size | 3/16 in |
Details
Color | Black |
Shrink Tubing I.D. Before Shrinking | 0.1875 in Minimum |
Shrink Tubing Material | PVC |
I.D. After Shrinking | 0.093 in Maximum; 0.093 in Maximum |
Shrink Tubing Type | Heat Shrink Tubing |
Shrink Tubing Wall Type | Thin Wall |
Shrink Tubing Adhesive Lined | No |
Shrink Ratio | 2:1 |
Standards | ASTM D3150, SAE-AMS-DTL-23053/2 Class 2, UL Subject 224 VW-1 |
Material | PVC |
Description
Heat shrink sleeving is perfect for insulating and protecting your wire or cable connection. This 3/16 heat shrink tubing is made of a black thin-wall layer of PVC. It has a shrink ratio of 2 to 1 and can shrink to cover items of irregular shapes, so this high quality sleeving is recommended for applications requiring smooth, tight-fitting, aesthetic coverings. The sleeving is flexible and long-term, and protects wires from UV light, fading, chemicals, moisture, and abrasion. Recommended shrink temperature is 100 deg. C 212 deg. F. Storage: Heat sensitive, store at 70 deg. F or below.
- •3/16" Heat Shrink Sleeving | 2:1 Shrink Ratio | Black Thin-Wall PVC
- •Expanded Inside Dia.: 0.188" (4.76mm) Min. | Recovered Inside Dia.: 0.093" (2.36mm) Max.
- •Sleeving Length: 20 ft (6.10 m)
- •Temperature Rating: -20 to +105 deg. C | Passes UL Subject 224 VW-1 Flammability Test
- •Specifications Met: SAE-AMS-DTL-23053/2 Class 2, and ASTM D3150
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Fire-Rated Poke-Throughs, Wiring Box, 1 Gang, Steel, Round (S1PT4X4BL)
- TRIPP LITE Smart UPS, 500VA, 6 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMART500RT1U)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 40A, 250V AC, Indicating (A2D40R)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12; 13, Screw On (B100806SC)
- REMINGTON INDUSTRIES 3/4in. Heat Shrink 3:1 Sleeving, Black Adhesive-Lined Polyolefin Tubing, 2 ft Length (3/4POAHSBLA2)
- REMINGTON INDUSTRIES 1in. Heat Shrink 3:1 Sleeving, Red Adhesive-Lined Polyolefin Tubing, 1 ft Length (1POAHSRED1)
- REMINGTON INDUSTRIES 3/4in. Heat Shrink 3:1 Sleeving, Red Adhesive-Lined Polyolefin Tubing, 4 ft Length (3/4POAHSRED4)
- REMINGTON INDUSTRIES 1/2in. Heat Shrink 3:1 Sleeving, Black Adhesive-Lined Polyolefin Tubing, 8 ft Length (1/2POAHSBLA8)
- REMINGTON INDUSTRIES 1in. Heat Shrink 2:1 Sleeving, Black Thin-Wall PVC Tubing, 6 ft Length (1PVCHSBLA6)
- REMINGTON INDUSTRIES 1/4in. Heat Shrink 3:1 Sleeving, Black Adhesive-Lined Polyolefin Tubing, 2 ft Length (1/4POAHSBLA2)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - White (HS364-S10-WHITE)
- Remington Industries Heat Shrink Tubing