Shop All Electrical Wire & Cable
Remington Industries
30 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Violet, 0.0100" Diameter, PTFE, 600 Volts
Mfr # 30PTFESTRVIO100
Zoro # G801910727
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 30 AWG
- Insulation PTFE
- Material Silver Plated Copper
- Type MIL-W-16878/4 Type E Stranded Wire (7/38)
- Temperature Rating 200°C (392°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 30PTFESTRVIO100
- Zoro # G801910727
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 30 AWG |
Overall Diameter | 0.032" |
Wire Diameter | 0.0120" |
Details
Insulation | PTFE |
Material | Silver Plated Copper |
Type | MIL-W-16878/4 Type E Stranded Wire (7/38) |
Temperature Rating | 200°C (392°F) |
Voltage Rating | 600 Volts |
Description
Teflon coated hook up wire is used in a variety of general-purpose electrical applications. Stranded silver plated copper wire provides good electrical connectivity. The Extruded Polytetrafluoroethylene (PTFE) insulation allows for use in high temperature electronic applications, and protects the wire against abrasion, chemicals, oils, and solvents. It also has excellent thermal aging, solder damage, flame, and moisture resistance. The wire conforms to MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Green, Red, White, & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Light Duty Foot Switch, Momentary Action (491-S)
- ZORO SELECT Wall Switch, Brown, 1-Pole Type, 1 to 2 HP (RSD115)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403000A10M050)
- POWER FIRST Male Disconnect, Bare, 16-14AWG, PK100 (5UGK7)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 42 AWG Gauge, 0.0025” Diameter, 100 Feet (42SS316L100)
- REMINGTON INDUSTRIES Magnet Wire, 240C, Heavy Build Enameled Copper Wire, 16 AWG, 10 lb, 126Ft Length, 00545 Dia, Nat (16H240P)
- REMINGTON INDUSTRIES 12 AWG Gauge Solid THHN Wire, 100 ft Length, Red, 0.119" Diameter, 600 Volts, Building Wire (12SLDREDTHHN100)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Green, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRGRE25)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Orange, 25' Length (14UL1015STRORA25)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 28 AWG Gauge, 0.0126" Diameter, 100 Feet (28SS316L100)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 1.0 Lbs, 803' Length, 0.0221" Diameter, Red (24SNSP)
- Remington Industries Electrical Wire & Cable