Shop All Electrical Wire & Cable
Remington Industries
28 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0035 Diameter, Green, 1000 ft Length
Mfr # 28UL1061STRGRE1000
Zoro # G407452829
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 28 AWG
- Insulation Semi-Rigid PVC (0.010" Thick)
- Conductor Material Tinned Copper
- Conductor Diameter 0.0126"
- Temperature Rating 80°C (176°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 28UL1061STRGRE1000
- Zoro # G407452829
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 28 AWG |
Conductor Diameter | 0.0126" |
Overall Diameter | 0.035" |
Details
Insulation | Semi-Rigid PVC (0.010" Thick) |
Conductor Material | Tinned Copper |
Temperature Rating | 80°C (176°F) |
Voltage Rating | 300 Volts |
Type | UL1061 Stranded Wire (7/36) |
Description
Stranded 28 gauge UL1061 wire is perfect for use inside of computers, control panels, and office equipment, as well as any other general electronics applications requiring 300V and 80 deg C ratings Tinned copper wires provide good electrical connectivity, and the semirigid PVC jacket protects the wire against abrasion, chemicals, oils, and solvents, all while boasting a thinner overall diameter compared to other 300V hook up wires The wire conforms to UL specifications and provides excellent uniformity for easy processing, stripping, and terminating Remington Industries offers this top grade hookup wire in 10 different colors to help you identify your circuits Choose from black, blue, brown, gray, green, orange, red, violet, white, or yellow We also offer several different spool sizes for your convenience Select this high quality wire today or browse more AWGs with Remington Industries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 16-14 Gauge Heat Shrink Step-Down Multi-Wire Connectors - 25-Pack (320225)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R4K7)
- CONNECTICUT ELECTRIC RV Plug Adaptor, 30A to 20A (CESMAD3020)
- MARINCO Cll3Rn-A Marinco Black Cam Cover (CLL3RN-A)
- REMINGTON INDUSTRIES Litz Wire, 24 AWG Unserved Sngl Build, 25/38 Stranding, 4 oz Spool, Ideal for ~100 kHz Applications (25/38LITZ.25)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Brown, 0.0320" Diameter, PTFE, 600 Volts (20PTFESTRBRO100)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 25 ft Length, Black, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLA25)
- REMINGTON INDUSTRIES 12 AWG Gauge Solid THHN Wire, 100 ft Length, Black, 0.119" Diameter, 600 Volts, Building Wire (12SLDBLATHHN100)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 22 AWG, 2.5 Lbs, 1268' Length, 0.0263" Diameter, Red (22SNS2.5)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 44 AWG Gauge, 0.0020” Diameter, 1000 Feet (44SS316L1000)
- REMINGTON INDUSTRIES 20 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.103in. Diameter, Green, 250 ft Length (20UL3173STRGRE250)
- Remington Industries Electrical Wire & Cable