Shop All Electrical Wire & Cable
Remington Industries
28 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Orange, 0.0126" Diameter, PTFE, 600 Volts
Mfr # 28PTFESTRORA500
Zoro # G401909756
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 28 AWG
- Insulation PTFE
- Material Silver Plated Copper
- Type MIL-W-16878/4 Type E Stranded Wire (7/36)
- Temperature Rating 200°C (392°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 28PTFESTRORA500
- Zoro # G401909756
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 28 AWG |
Wire Diameter | 0.0150" |
Overall Diameter | 0.035" |
Details
Insulation | PTFE |
Material | Silver Plated Copper |
Type | MIL-W-16878/4 Type E Stranded Wire (7/36) |
Temperature Rating | 200°C (392°F) |
Voltage Rating | 600 Volts |
Description
Teflon coated hook up wire is used in a variety of general-purpose electrical applications. Stranded silver plated copper wire provides good electrical connectivity. The Extruded Polytetrafluoroethylene (PTFE) insulation allows for use in high temperature electronic applications, and protects the wire against abrasion, chemicals, oils, and solvents. It also has excellent thermal aging, solder damage, flame, and moisture resistance. The wire conforms to MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Green, Red, White, & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA 50A 90 DEG LED DETACH POWER CORD W/HDL, 25FT, RED, BOXED (A10-5025ED90)
- SCHNEIDER ELECTRIC Mechanical Conn, Lug, 300 kcmil to 6 AWG (DZ2FH1)
- DWYER INSTRUMENTS TemperatureProcess Controller, 132 Din Temp Cont (32B-23-LV)
- BURNDY Mechanicl Conn, Trminl, 4 to 14 AWG, 1 Cond (KPA4CUP)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Red, 0.0201" Diameter, UL1015, 600 Volts (24UL1015STRRED1000)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0099 Diameter, Black, 100 ft Length (20UL1015TPCBLA100)
- REMINGTON INDUSTRIES 10 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.1019" Diameter, GPT, 60 Volts (10GPTSTRRED100)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0108 Diameter, Green, 1000 ft Length (18UL1015TPCGRE1000)
- REMINGTON INDUSTRIES 24 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0056 Diameter, Green, 1000 ft Length (24UL1007TPCGRE1000)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Blue, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRBLU1000)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 500 ft Length, White, 0.0320" Diameter, UL1007, 300 Volts (20UL1007STRWHI500)
- Remington Industries Electrical Wire & Cable