Shop All Electrical Wire & Cable
Remington Industries
28 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Red, 0.0126 Diameter, PTFE, 600 Volts
Mfr # 28PTFESTRRED25
Zoro # G401909480
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 28 AWG
- Insulation PTFE
- Material Silver Plated Copper
- Voltage Rating 600 Volts
- Wire Diameter 0.0150"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # 28PTFESTRRED25
- Zoro # G401909480
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 28 AWG |
Wire Diameter | 0.0150" |
Overall Diameter | 0.035" |
Details
Insulation | PTFE |
Material | Silver Plated Copper |
Voltage Rating | 600 Volts |
Temperature Rating | 200°C (392°F) |
Type | MIL-W-16878/4 Type E Stranded Wire (7/36) |
Description
Teflon coated hook up wire is used in a variety of general-purpose electrical applications. Stranded silver plated copper wire provides good electrical connectivity. The Extruded Polytetrafluoroethylene (PTFE) insulation allows for use in high temperature electronic applications, and protects the wire against abrasion, chemicals, oils, and solvents. It also has excellent thermal aging, solder damage, flame, and moisture resistance. The wire conforms to MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Green, Red, White, & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N412202008WC)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 12 A, Reversing: No (LC1K1210F7)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-050-BK)
- BUCHANAN Twist On Wire Connector, 14-10 AWG, PK50 (WGR-1)
- REMINGTON INDUSTRIES 28 AWG Gauge Stranded Hook Up Wire Kit, 100FT Lngth Each, 0.0126" Dia, MIL-W-16878/1, 600 Volts (28MILW16878/1STRKIT100)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 44 AWG, 5.0 Lbs, 0.0022" Diameter, Natural (44SNS)
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire, 250 ft Length, White, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDWHI250)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 500 ft Length, Blue, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLU500)
- REMINGTON INDUSTRIES 28 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Gray, 0.0126" Diameter, MIL Spec, 600 Volts (28STRGRAMILW25)
- REMINGTON INDUSTRIES 10 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Black, 0.1019" Diameter, GPT, 60 Volts (10GPTSTRBLA100)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C0454A)
- Remington Industries Electrical Wire & Cable