Shop All Electrical Wire & Cable
Remington Industries
28 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Black, 0.0126 Diameter, PTFE, 600 Volts
Mfr # 28PTFESTRBLA25
Zoro # G401909060
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 28 AWG
- Insulation PTFE
- Material Silver Plated Copper
- Overall Diameter 0.035"
- Type MIL-W-16878/4 Type E Stranded Wire (7/36)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 28PTFESTRBLA25
- Zoro # G401909060
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 28 AWG |
Overall Diameter | 0.035" |
Wire Diameter | 0.0150" |
Details
Insulation | PTFE |
Material | Silver Plated Copper |
Type | MIL-W-16878/4 Type E Stranded Wire (7/36) |
Temperature Rating | 200°C (392°F) |
Voltage Rating | 600 Volts |
Description
Teflon coated hook up wire is used in a variety of general-purpose electrical applications. Stranded silver plated copper wire provides good electrical connectivity. The Extruded Polytetrafluoroethylene (PTFE) insulation allows for use in high temperature electronic applications, and protects the wire against abrasion, chemicals, oils, and solvents. It also has excellent thermal aging, solder damage, flame, and moisture resistance. The wire conforms to MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Green, Red, White, & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 4"L, Nylon, Brown/Yellow, PK50 (PLT1M-L1-4)
- LEVITON Conn Locking L14-20R 20A (02413-0PB)
- SCHNEIDER ELECTRIC Flush Mounting Kit, 30 mm, Chrome, Metal (ZB4BZ021)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 1, Hinged (N1C060806)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, Yellow, 500 ft Length (22UL1007TPCYEL500)
- REMINGTON INDUSTRIES 10 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Green, 0.1019" Diameter, 60 Volts (10STRGREGPT25)
- REMINGTON INDUSTRIES 20 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length (CMG2003-100)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRRED)
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 50 ft Length, Red, 0.109" Diameter, 600 Volts, Building Wire (14STRREDTHHN50)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 18 AWG, 2.5 Lbs, 497' Length, 0.0431" Diameter, Red (18HNS2.5)
- REMINGTON INDUSTRIES 12 AWG Gauge Solid THHN Wire, 50 ft Length, Black, 0.119" Diameter, 600 Volts, Building Wire (12SLDBLATHHN50)
- Remington Industries Electrical Wire & Cable