Shop All Electrical Wire & Cable
Remington Industries
28 AWG Gauge Stranded Hook Up Wire , 100FT Lngth , Brown, 0.0126" Diameter, MIL-W-16878/1, 600 Volts
Mfr # 28MILW16878/1STRBRO
Zoro # G401909022
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 28MILW16878/1STRBRO
- Zoro # G401909022
- Country of Origin United States
- Category Electrical Wire & Cable
Description
Hook up wire is used in a variety of general-purpose electrical applications. Stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. The wire conforms to UL and MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Kit includes Black, Blue, Brown, Gray, Green, Orange, Red, Violet, White, & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE 632183R 24" Thermocouple (632183R)
- HUBBELL Weatherproof Plates, Number of Gangs: 1-Gang Neoprene, Light Texture Finish, Gray (HBL1750)
- TELEMECANIQUE SENSORS Lever Arm, Plastic Roller, 1.35 In. Arm L (ZCY15)
- SIEMENS Module (6ES7334-0CE01-0AA0)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 29 AWG, 2.5 Lbs, 6300' Length, 0.0121" Diameter, Red (29SNS2.5)
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Stranded Hook Up Wire, 250FT Lngth, Gray, 0.0508" Dia, UL1426, 60 Volts (16STRGRAUL1426250)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Black, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRBLA1000)
- REMINGTON INDUSTRIES 18 AWG Gauge GPT Marine Stranded Hook Up Wire, 250FT Lngth, Gray, 0.0403" Dia, UL1426, 60 Volts (18STRGRAUL1426250)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRRED)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire, 250 ft Length, Red, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDRED250)
- REMINGTON INDUSTRIES Magnet Wire, 240C, Heavy Build Enameled Copper Wire, 18 AWG, 5 lb, 995Ft Length, 00437 Dia, Nat (18H240)
- Remington Industries Electrical Wire & Cable