Shop All Electrical Wire & Cable
Remington Industries
28 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, White, 0.0126" Diameter, PTFE, 600 Volts
Mfr # 28PTFESTRWHI1000
Zoro # G801909899
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 28 AWG
- Insulation PTFE
- Material Silver Plated Copper
- Voltage Rating 600 Volts
- Overall Diameter 0.035"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 28PTFESTRWHI1000
- Zoro # G801909899
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 28 AWG |
Overall Diameter | 0.035" |
Wire Diameter | 0.0150" |
Details
Insulation | PTFE |
Material | Silver Plated Copper |
Voltage Rating | 600 Volts |
Temperature Rating | 200°C (392°F) |
Type | MIL-W-16878/4 Type E Stranded Wire (7/36) |
Description
Teflon coated hook up wire is used in a variety of general-purpose electrical applications. Stranded silver plated copper wire provides good electrical connectivity. The Extruded Polytetrafluoroethylene (PTFE) insulation allows for use in high temperature electronic applications, and protects the wire against abrasion, chemicals, oils, and solvents. It also has excellent thermal aging, solder damage, flame, and moisture resistance. The wire conforms to MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Green, Red, White, & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 10' Long - Black (HS355-S10-BLACK)
- CHAINFLEX Bus Cable, PVC, 50 V, 0.33 in dia, Red (CF888-021)
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, Class 10, 3P, 690V (LRD3353)
- SQUARE D Panelboard Enclosure, HC, 1200A; 400A; 800A; 600A (HC4286WP)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00660 Diameter, White, 100 ft Length (18UL1429STRWHI100)
- REMINGTON INDUSTRIES 28 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Red, 0.0126" Diameter, UL1007, 300 Volts (28UL1007STRRED25)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00570 Diameter, Brown, 1000 ft Length (20UL1429STRBRO1000)
- REMINGTON INDUSTRIES Magnet Wire, 200°C, 16 AWG, 2.5 Lbs, 312' Length, 0.0535" Diameter, Natural (16H2002.5)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 16 AWG, 2.5 Lbs, 312' Length, 0.0538" Diameter, Red (16HNS2.5)
- REMINGTON INDUSTRIES 18 AWG Gauge GPT Marine Stranded Hook Up Wire, 250FT Lngth, Violet, 0.0403" Dia, UL1426, 60 Volts (18STRVIOUL1426250)
- EAST PENN Wire-16/4 Brwn/Grn/Wh/Yl 100', #02915 (02915)
- Remington Industries Electrical Wire & Cable