Shop All Electrical Wire & Cable
Remington Industries
28 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0126" Diameter, PTFE, 600 Volts
Mfr # 28PTFESTRRED100
Zoro # G401909732
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 28 AWG
- Insulation PTFE
- Material Silver Plated Copper
- Temperature Rating 200°C (392°F)
- Overall Diameter 0.035"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 28PTFESTRRED100
- Zoro # G401909732
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 28 AWG |
Overall Diameter | 0.035" |
Wire Diameter | 0.0150" |
Details
Insulation | PTFE |
Material | Silver Plated Copper |
Temperature Rating | 200°C (392°F) |
Type | MIL-W-16878/4 Type E Stranded Wire (7/36) |
Voltage Rating | 600 Volts |
Description
Teflon coated hook up wire is used in a variety of general-purpose electrical applications. Stranded silver plated copper wire provides good electrical connectivity. The Extruded Polytetrafluoroethylene (PTFE) insulation allows for use in high temperature electronic applications, and protects the wire against abrasion, chemicals, oils, and solvents. It also has excellent thermal aging, solder damage, flame, and moisture resistance. The wire conforms to MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Green, Red, White, & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI45123 (HBLI45123)
- GENERAC Maintenance Kit for Diesel Generator (6570)
- ALLEN TEL RS232 Adapter Kit, 8-Conductor Jack to Male (ATRA8M)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 20A, 1 Pole, 277V AC, Medium Curve (BA1-BO-34-620-111-D)
- REMINGTON INDUSTRIES 18 AWG UL1015 Stranded Topcoat Hook Up Wire Kit, 600V, 0108 Diameter, 100 ft Length Each, 6 Colors (18UL1015TPCKIT100)
- REMINGTON INDUSTRIES 22 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length (CMG2203-100)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 21 AWG, 10 Lbs, 4006' Length, 0.0296" Diameter, Red (21SNS10)
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire, 100 ft Length, Black, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDBLA)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 16 AWG Gauge, 0.0508" Diameter, 100 Feet (16SS316L100)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire, 100 ft Length, Red, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDRED)
- SOUTHWIRE Mc Cable 12/2 Awg 250' (61023101)
- Remington Industries Electrical Wire & Cable