Shop All Electrical Wire & Cable
Remington Industries
28 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Black, 0.0126" Diameter, PTFE, 600 Volts
Mfr # 28PTFESTRBLA100
Zoro # G101908806
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 28 AWG
- Insulation PTFE
- Material Silver Plated Copper
- Wire Diameter 0.0150"
- Type MIL-W-16878/4 Type E Stranded Wire (7/36)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 28PTFESTRBLA100
- Zoro # G101908806
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 28 AWG |
Wire Diameter | 0.0150" |
Overall Diameter | 0.035" |
Details
Insulation | PTFE |
Material | Silver Plated Copper |
Type | MIL-W-16878/4 Type E Stranded Wire (7/36) |
Voltage Rating | 600 Volts |
Temperature Rating | 200°C (392°F) |
Description
Teflon coated hook up wire is used in a variety of general-purpose electrical applications. Stranded silver plated copper wire provides good electrical connectivity. The Extruded Polytetrafluoroethylene (PTFE) insulation allows for use in high temperature electronic applications, and protects the wire against abrasion, chemicals, oils, and solvents. It also has excellent thermal aging, solder damage, flame, and moisture resistance. The wire conforms to MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Green, Red, White, & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Relay, 240V AC Coil Volts, Square, 5 Pin, SPDT (1EHD6)
- SAFCORD Safcord® Carpet Cord Cover - Black - 3" Wide - 30' Long (SF3-30-BLACK)
- CONTA-CLIP KES 21/24, Cable entry with membrane, BK (28636.4)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 300A, 250V AC, Non-Indicating (FLNR300)
- REMINGTON INDUSTRIES 10 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.1019" Diameter, GPT, 60 Volts (10GPTSTRRED100)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 500 ft Length, White, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRWHI500)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 250 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDWHI250)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 100 ft Length, Violet, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDVIO)
- REMINGTON INDUSTRIES 18 AWG Gauge GPT Marine Stranded Hook Up Wire, 500FT Lngth, Green, 0.0403" Dia, UL1426, 60 Volts (18STRGREUL1426500)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Formvar Copper Wire, 42 AWG Heavy Build, 5.0 Lbs, 0.0029" Diameter, Amber (42HFV)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF5-15-12-100)
- Remington Industries Electrical Wire & Cable