Shop All Electrical Wire & Cable
Remington Industries
26 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0039 Diameter, Red, 500 ft Length
Mfr # 26UL1061STRRED500
Zoro # G407453703
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 26 AWG
- Conductor Material Tinned Copper
- Insulation Semi-Rigid PVC (0.010" Thick)
- Overall Diameter 0.039"
- Temperature Rating 80°C (176°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 26UL1061STRRED500
- Zoro # G407453703
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 26 AWG |
Overall Diameter | 0.039" |
Conductor Diameter | 0.0159" |
Details
Conductor Material | Tinned Copper |
Insulation | Semi-Rigid PVC (0.010" Thick) |
Temperature Rating | 80°C (176°F) |
Type | UL1061 Stranded Wire (7/34) |
Voltage Rating | 300 Volts |
Description
Stranded 26 gauge UL1061 wire is perfect for use inside of computers, control panels, and office equipment, as well as any other general electronics applications requiring 300V and 80 deg C ratings Tinned copper wires provide good electrical connectivity, and the semirigid PVC jacket protects the wire against abrasion, chemicals, oils, and solvents, all while boasting a thinner overall diameter compared to other 300V hook up wires The wire conforms to UL specifications and provides excellent uniformity for easy processing, stripping, and terminating Remington Industries offers this top grade hookup wire in 10 different colors to help you identify your circuits Choose from black, blue, brown, gray, green, orange, red, violet, white, or yellow We also offer several different spool sizes for your convenience Select this high quality wire today or browse more AWGs with Remington Industries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Mini Current Switch, Mini Cur Sw 550A (MCS-111050)
- BALDOR-RELIANCE Sc#6232 Kbrc-240D Black With Fbr Sw & (BC254-FBR)
- POWER FIRST Surge Protector Outlet Strip, Yellow (52NY62)
- TAYMAC 2-Blank Standard Wall Plates, Number of Gangs: 2 Metal, Textured Finish, White (WTW-BB)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 28 AWG, 25' Length, 0.0126" Diameter, Silver (28N8025)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0057 Diameter, Red, 1000 ft Length (20UL1061STRRED1000)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0067 Diameter, Red, 25 ft Length (20UL1007TPCRED25)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 500 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDWHI500)
- REMINGTON INDUSTRIES 28 AWG Gauge Stranded Hook Up Wire Kit, 100 ft Length Each, 0.0126" Diameter, UL1007, 300 Volts (28UL1007STRKIT100)
- REMINGTON INDUSTRIES 18 AWG 2 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length (CMG1802-100)
- SOUTHWIRE Diesel Locomotive Cable, 262.6MCM AWG, Tinned copper, CSPE, Black, Sold by the FT (57125101)
- Remington Industries Electrical Wire & Cable