Shop All Electrical Wire & Cable
Remington Industries
26 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0039 Diameter, Blue, 100 ft Length
Mfr # 26UL1061STRBLU100
Zoro # G407452928
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 26 AWG
- Insulation Semi-Rigid PVC (0.010" Thick)
- Conductor Material Tinned Copper
- Overall Diameter 0.039"
- Type UL1061 Stranded Wire (7/34)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 26UL1061STRBLU100
- Zoro # G407452928
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 26 AWG |
Overall Diameter | 0.039" |
Conductor Diameter | 0.0159" |
Details
Insulation | Semi-Rigid PVC (0.010" Thick) |
Conductor Material | Tinned Copper |
Type | UL1061 Stranded Wire (7/34) |
Temperature Rating | 80°C (176°F) |
Voltage Rating | 300 Volts |
Description
Stranded 26 gauge UL1061 wire is perfect for use inside of computers, control panels, and office equipment, as well as any other general electronics applications requiring 300V and 80 deg C ratings Tinned copper wires provide good electrical connectivity, and the semirigid PVC jacket protects the wire against abrasion, chemicals, oils, and solvents, all while boasting a thinner overall diameter compared to other 300V hook up wires The wire conforms to UL specifications and provides excellent uniformity for easy processing, stripping, and terminating Remington Industries offers this top grade hookup wire in 10 different colors to help you identify your circuits Choose from black, blue, brown, gray, green, orange, red, violet, white, or yellow We also offer several different spool sizes for your convenience Select this high quality wire today or browse more AWGs with Remington Industries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Differential Pressure Switch, 20100 M20 (EDPS-06-2-N)
- GARDNER BENDER Toggle Switch, SPST, On/Off, 1/3 hp @ 125V AC, 10A @ 125V AC (GSW-18)
- GARDNER BENDER Knockout Seal, 1-1/4", PK25 (KO704)
- HALEX 3/4 In. Die Cast-Zinc Clamp Box Connector, 5PK (20512)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00570 Diameter, White, 25 ft Length (20UL1429STRWHI25)
- REMINGTON INDUSTRIES Litz Wire, 26 AWG Unserved Sngl Build, 16/38 Stranding, 4 oz Spool, Ideal for ~100 kHz Applications (16/38LITZ.25)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire Kit, 100 ft Length Each, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDKIT100)
- REMINGTON INDUSTRIES Litz Wire, 26 AWG Unserved Sngl Build, 16/38 Stranding, 2 oz Spool, Ideal for ~100 kHz Applications (16/38LITZ.125)
- REMINGTON INDUSTRIES 12 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Green, 0.0808" Diameter, 60 Volts (12STRGREGPT25)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Black, 500' Length (14UL1015STRBLA500)
- CHAINFLEX Data Cable, PVC, 0.26 in dia, Silver Gray (CF240-03-05)
- Remington Industries Electrical Wire & Cable