Shop All Electrical Wire & Cable
Remington Industries
26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Yellow, 0.0190 Diameter, PTFE, 600 Volts
Mfr # 26PTFESTRYEL25
Zoro # G401909244
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 26 AWG
- Insulation PTFE
- Material Silver Plated Copper
- Temperature Rating 200°C (392°F)
- Type MIL-W-16878/4 Type E Stranded Wire (19/38)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 26PTFESTRYEL25
- Zoro # G401909244
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 26 AWG |
Wire Diameter | 0.0187" |
Overall Diameter | 0.039" |
Details
Insulation | PTFE |
Material | Silver Plated Copper |
Temperature Rating | 200°C (392°F) |
Type | MIL-W-16878/4 Type E Stranded Wire (19/38) |
Voltage Rating | 600 Volts |
Description
Teflon coated hook up wire is used in a variety of general-purpose electrical applications. Stranded silver plated copper wire provides good electrical connectivity. The Extruded Polytetrafluoroethylene (PTFE) insulation allows for use in high temperature electronic applications, and protects the wire against abrasion, chemicals, oils, and solvents. It also has excellent thermal aging, solder damage, flame, and moisture resistance. The wire conforms to MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Green, Red, White, & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10 Copper Split Bolts 3PK (76203)
- EATON BUSSMANN Semiconductor Fuse, FWA-A21F Series, 50A, Fast-Acting, 150V AC, Cylindrical (FWA-50A21F)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Universal Offset Strut Strap, 25PK (OSS150)
- HONEYWELL Limit Switch, Coil Spring, Wobble Stick, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZV6-2RN18)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Black, 250' Length (14UL1015STRBLA250)
- REMINGTON INDUSTRIES 12 AWG Gauge Solid THHN Wire, 100 ft Length, White, 0.119" Diameter, 600 Volts, Building Wire (12SLDWHITHHN100)
- REMINGTON INDUSTRIES Litz Wire, 26 AWG Unserved Sngl Build, 16/38 Stranding, 4 oz Spool, Ideal for ~100 kHz Applications (16/38LITZ.25)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Black, 0.0320" Diameter, UL1007, 300 Volts (20UL1007STRBLA1000)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire Kit, 25 ft Length Each, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRKIT)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 16 AWG, 25' Length, 0.0508" Diameter, Natural (16BCW25)
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire, 100 ft Length, Black, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDBLA)
- Remington Industries Electrical Wire & Cable