Shop All Electrical Wire & Cable
Remington Industries
26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, White, 0.0190 Diameter, PTFE, 600 Volts
Mfr # 26PTFESTRWHI25
Zoro # G801908786
$21.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 26 AWG
- Insulation PTFE
- Material Silver Plated Copper
- Type MIL-W-16878/4 Type E Stranded Wire (19/38)
- Wire Diameter 0.0187"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # 26PTFESTRWHI25
- Zoro # G801908786
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 26 AWG |
Wire Diameter | 0.0187" |
Overall Diameter | 0.039" |
Details
Insulation | PTFE |
Material | Silver Plated Copper |
Type | MIL-W-16878/4 Type E Stranded Wire (19/38) |
Temperature Rating | 200°C (392°F) |
Voltage Rating | 600 Volts |
Description
Teflon coated hook up wire is used in a variety of general-purpose electrical applications. Stranded silver plated copper wire provides good electrical connectivity. The Extruded Polytetrafluoroethylene (PTFE) insulation allows for use in high temperature electronic applications, and protects the wire against abrasion, chemicals, oils, and solvents. It also has excellent thermal aging, solder damage, flame, and moisture resistance. The wire conforms to MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Green, Red, White, & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 20A, 2 Pole, 240/415/440V AC, D Curve (M9F43220)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, Blk, PK25 (22CC37B0187B)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosure (AL3CR)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 bk UL/CSA 3m (7000-12221-6140300)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 16 AWG, 1.0 Lbs, 125' Length, 0.0535" Diameter, 200°C, Natural (16H200P)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRRED)
- REMINGTON INDUSTRIES 10 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Red, 0.1019" Diameter, 60 Volts (10STRREDGPT25)
- REMINGTON INDUSTRIES 18 AWG Ga GPT Marine Strnd Hook Up Wire 10-Color Kit, 100FT Lngth Each, 0.0403" Dia, UL1426, 60V (18STRUL1426KIT10COLOR100)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 14 AWG, 0.0641" Diameter, Silver (Copper, 1000 ft) (14TCW1000)
- REMINGTON INDUSTRIES 14 AWG Gauge Solid THHN Wire, 100 ft Length, Red, 0.102" Diameter, 600 Volts, Building Wire (14SLDREDTHHN100)
- FREY SCIENTIFIC Annunciator Bell Wire (18-B BARE SOLID COPPER)
- Remington Industries Electrical Wire & Cable