Shop All Electrical Wire & Cable
Remington Industries
26 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, White, 0.0190" Diameter, PTFE, 600 Volts
Mfr # 26PTFESTRWHI1000
Zoro # G801908816
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 26 AWG
- Insulation PTFE
- Material Silver Plated Copper
- Wire Diameter 0.0187"
- Overall Diameter 0.039"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # 26PTFESTRWHI1000
- Zoro # G801908816
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 26 AWG |
Wire Diameter | 0.0187" |
Overall Diameter | 0.039" |
Details
Insulation | PTFE |
Material | Silver Plated Copper |
Temperature Rating | 200°C (392°F) |
Type | MIL-W-16878/4 Type E Stranded Wire (19/38) |
Voltage Rating | 600 Volts |
Description
Teflon coated hook up wire is used in a variety of general-purpose electrical applications. Stranded silver plated copper wire provides good electrical connectivity. The Extruded Polytetrafluoroethylene (PTFE) insulation allows for use in high temperature electronic applications, and protects the wire against abrasion, chemicals, oils, and solvents. It also has excellent thermal aging, solder damage, flame, and moisture resistance. The wire conforms to MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Green, Red, White, & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 40 to 175 psi, Standard Action (11KA2E)
- NVENT HOFFMAN Lug Assembly, Aluminum (TBL200)
- WIREMOLD BOX 2GANG NM IVY 9X7X2"" (NM3-2)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (KK3A36U4N)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0057 Diameter, Yellow, 1000 ft Length (20UL1061STRYEL1000)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Red, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRRED1000)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 16 AWG, 5.0 Lbs, 631' Length, 0.0520" Diameter, Red (16SNS)
- REMINGTON INDUSTRIES 22 AWG 2 Conductor CMG Communication Cable, 300V, Unshielded, 1000 ft Length (CMG2202-1000)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 40 AWG, 4 oz, 8304' Length, 0.0034" Diameter, 200°C, Natural (40S200P.25)
- REMINGTON INDUSTRIES M17/176-00002 Twinax Cable (Shielded Twisted Pair) with Blue PFA Jacket, 100 ft Length (M17/176-00002-100)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 24 AWG, 100' Length, 0.0201" Diameter, Natural (24BCW100)
- Remington Industries Electrical Wire & Cable