Shop All Electrical Wire & Cable
Remington Industries
26 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Red, 0.0190" Diameter, PTFE, 600 Volts
Mfr # 26PTFESTRRED1000
Zoro # G401908605
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 26 AWG
- Insulation PTFE
- Material Silver Plated Copper
- Wire Diameter 0.0187"
- Type MIL-W-16878/4 Type E Stranded Wire (19/38)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 26PTFESTRRED1000
- Zoro # G401908605
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 26 AWG |
Wire Diameter | 0.0187" |
Overall Diameter | 0.039" |
Details
Insulation | PTFE |
Material | Silver Plated Copper |
Type | MIL-W-16878/4 Type E Stranded Wire (19/38) |
Voltage Rating | 600 Volts |
Temperature Rating | 200°C (392°F) |
Description
Teflon coated hook up wire is used in a variety of general-purpose electrical applications. Stranded silver plated copper wire provides good electrical connectivity. The Extruded Polytetrafluoroethylene (PTFE) insulation allows for use in high temperature electronic applications, and protects the wire against abrasion, chemicals, oils, and solvents. It also has excellent thermal aging, solder damage, flame, and moisture resistance. The wire conforms to MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Green, Red, White, & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-16 AWG Vinyl Ring Terminal 3/8" Stud PK100 (18RA-38)
- GB SPLICE KIT 8-14 AWG (HST-WP)
- KILLARK Conduit Outlet Body, LL, 3/4 In. (OLL-2)
- ABB NC301, 3/8 CONN, CLMP, USE W/ NMSC, DC, PK 100 (NC301)
- REMINGTON INDUSTRIES Magnet Wire, 200°C, 16 AWG, 2.5 Lbs, 312' Length, 0.0535" Diameter, Natural (16H2002.5)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 36 AWG Gauge, 0.0050” Diameter, 1000 Feet (36SS316L1000)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 22 AWG, 1000' Length, 0.0253" Diameter, Natural (22BCW1000)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 25 AWG, 10 Lbs, 10120' Length, 0.0188" Diameter, Red (25SNS10)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire Kit, 25 ft Length Each, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRKIT)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 16 AWG, 100' Length, 0.0508" Diameter, Silver, Bus Bar Wire (16TCW)
- REMINGTON INDUSTRIES 22 AWG 4 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length (CMG2204-100)
- Remington Industries Electrical Wire & Cable