Shop All Electrical Wire & Cable
Remington Industries
26 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Blue, 0.0190" Diameter, PTFE, 600 Volts
Mfr # 26PTFESTRBLU1000
Zoro # G801908304
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 26 AWG
- Insulation PTFE
- Material Silver Plated Copper
- Overall Diameter 0.039"
- Voltage Rating 600 Volts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 26PTFESTRBLU1000
- Zoro # G801908304
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 26 AWG |
Overall Diameter | 0.039" |
Wire Diameter | 0.0187" |
Details
Insulation | PTFE |
Material | Silver Plated Copper |
Voltage Rating | 600 Volts |
Type | MIL-W-16878/4 Type E Stranded Wire (19/38) |
Temperature Rating | 200°C (392°F) |
Description
Teflon coated hook up wire is used in a variety of general-purpose electrical applications. Stranded silver plated copper wire provides good electrical connectivity. The Extruded Polytetrafluoroethylene (PTFE) insulation allows for use in high temperature electronic applications, and protects the wire against abrasion, chemicals, oils, and solvents. It also has excellent thermal aging, solder damage, flame, and moisture resistance. The wire conforms to MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Green, Red, White, & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Carburetor (591137)
- KILLARK Conduit Body Cover, 1-1/4 and 1-1/2 in. (OL-450)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 7A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM7)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" Insulated Ring Terminals 15PK (69964)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 18 AWG, 500' Length, 0.0403" Diameter, Natural (18BCW500)
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire, 25 ft Length, Black, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDBLA25)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Black, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRBLA500)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 30 AWG, 5.0 Lbs, 15681' Length, 0.0114" Diameter, 200°C, Natural (30H200)
- REMINGTON INDUSTRIES 24 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0056 Diameter, Green, 25 ft Length (24UL1007TPCGRE25)
- REMINGTON INDUSTRIES 20 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.103in. Diameter, Gray, 250 ft Length (20UL3173STRGRA250)
- DEMERBOX PORTABLE SPEAKER DB2 BLU (DB2-1300-BLU)
- Remington Industries Electrical Wire & Cable