26 AWG Flexible PTFE Tubing, High Temperature Thin-Wall, Natural, 8 ft Length
Mfr # 26TFET8
Zoro # G810059684
Key Features
- Tube Material PTFE
- Inside Dia. 0.016 in Minimum
- Wall Thickness 0.009 in Minimum
- Tube Length 8 ft
- Tube Color Natural
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 26TFET8
- Zoro # G810059684
- Country of Origin United States
- Category PTFE Tubing
Dimensions
Inside Dia. | 0.016 in Minimum |
Tube Length | 8 ft |
Details
Tube Material | PTFE |
Wall Thickness | 0.009 in Minimum |
Tube Color | Natural |
Elongation | No |
Standards | ASTM D3295-81a Type I Class B, SAE AMS3655, UL 94V-0 |
Description
Flexible 26 AWG PTFE Thin-Wall Tubing from Remington Industries is rated for high temperatures and tough environments, making it useful for covering ground straps, wire harnesses, and other electrical connections requiring protection from the elements or wear and tear. Available in 10 wire sizes and 17 cut lengths, this natural-colored PTFE tube has a smooth finish and will remain flexible even during continuous use from -75 to +260 deg. C. The PTFE resists heat, oils, lubricants, solvents, and abrasion, and additionally meets the UL 94V-0 standard for flammability.
- •26 AWG PTFE Thin-Wall Tubing, Natural Color, Non-Shrinkable
- •Inside Diameter, Minimum: 0.016" (0.41mm)
- •Tubing Length: 8 ft (2.44 m)
- •Temperature Rating: -75 to +260 deg. C | Flammability Rating: UL 94V-0
- •Meets ASTM D3295-81a Type I Class B, and SAE AMS3655
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA FAUCET DURA FAUCET DFPK100SN Plastic Pull-Out RV Kitchen Faucet (D6U-DFPK100SN)
- ARROWHEAD BRASS HYDRANT BRASS 3/4X1/2"" (465-06QTLF)
- CHICAGO FAUCET Manual 3" - 8-3/8" Mount, Hot And Cold Water Sink Faucet, Rough Chrome Plated (886-RCF)
- RUVATI 32" Undermnt Tight Radius 50/50 Dbl Bowl 16 Gauge SS Kitchen Sink (RVH7411)
- REMINGTON INDUSTRIES 18 AWG Flexible PTFE Tubing, High Temperature Thin-Wall, Natural, 50 ft Length (18TFET50)
- REMINGTON INDUSTRIES 22 AWG Flexible PTFE Tubing, High Temperature Thin-Wall, Natural, 10 ft Length (22TFET10)
- REMINGTON INDUSTRIES 24 AWG Flexible PTFE Tubing, High Temperature Thin-Wall, Natural, 10 ft Length (24TFET10)
- REMINGTON INDUSTRIES 30 AWG Flexible PTFE Tubing, High Temperature Thin-Wall, Natural, 8 ft Length (30TFET8)
- REMINGTON INDUSTRIES 30 AWG Flexible PTFE Tubing, High Temperature Thin-Wall, Natural, 50 ft Length (30TFET50)
- REMINGTON INDUSTRIES 30 AWG Flexible PTFE Tubing, High Temperature Thin-Wall, Natural, 100 ft Length (30TFET100)
- PROFESSIONAL PLASTICS Natural PTFE Tube - Virgin, AWG #14 SW X 500 FT [Each] (TTFEAWG14SWX500FT)
- Remington Industries PTFE Tubing