Shop All Electrical Wire & Cable
Remington Industries
24 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00440 Diameter, Blue, 250 ft Length
Mfr # 24UL1429STRBLU250
Zoro # G407453970
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Insulation Irradiated Cross-Linked PVC (0.010" Thick)
- Conductor Material Tinned Copper
- Conductor Diameter 0.0201"
- Temperature Rating 80°C (176°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 24UL1429STRBLU250
- Zoro # G407453970
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 AWG |
Conductor Diameter | 0.0201" |
Overall Diameter | 0.0440" |
Details
Insulation | Irradiated Cross-Linked PVC (0.010" Thick) |
Conductor Material | Tinned Copper |
Temperature Rating | 80°C (176°F) |
Voltage Rating | 150 Volts |
Type | UL1429 Stranded Wire (7/32) |
Description
Stranded 24 AWG UL1429 wire is great for general 150V electronics projects where the wire may periodically be exposed to higher temperature elements such as soldering irons, heat guns, or closed cabinet construction This means it is perfect for use in applications such as computers, control panels, and office equipment An irradiated crosslinked PVC jacket protects the wire against abrasion, chemicals, oils, solvents, and additionally does not soften or burn when heated The stranded conductor inside the jacket is made of tinned copper to provide good electrical connectivity This wire conforms to UL and MILspec specifications and provides excellent uniformity for easy processing, stripping, and terminating Remington Industries offers this top grade hookup wire in 10 different colors to help you identify your circuits Choose from black, blue, brown, gray, green, orange, red, violet, white, or yellow We also offer several different spool sizes for your convenience Select this high quality wire today or browse more AWGs with Remington Industries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Selector Switch, Non-Illum, 3 Pos, 30 mm (9001SKS72FBH37)
- RACO Nipple, 2-1/2", Non-Insul Die Cast Znc (1670)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT483611H)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB5AW153)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 20 AWG, 1000' Length, 0.0320" Diameter, Silver (20N801000)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Red, 25' Length (14UL1015STRRED25)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Black, 0.0253" Diameter, PTFE, 600 Volts (22PTFESTRBLA100)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Blue, 0.0508" Diameter, UL1015, 600 Volts (16UL1015STRBLU250)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 30 AWG Gauge, 0.0100" Diameter, 25 Feet (30SS316L25)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire Kit, 25 ft Length Each, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRKIT)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Yellow, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRYEL500)
- Remington Industries Electrical Wire & Cable