Shop All Electrical Wire & Cable
Remington Industries
24 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0044 Diameter, Brown, 250 ft Length
Mfr # 24UL1061STRBRO250
Zoro # G207453699
product price: $47.55
/ea
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Conductor Material Tinned Copper
- Insulation Semi-Rigid PVC (0.010" Thick)
- Conductor Diameter 0.0201"
- Overall Diameter 0.044"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 24UL1061STRBRO250
- Zoro # G207453699
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 AWG |
Conductor Diameter | 0.0201" |
Overall Diameter | 0.044" |
Details
Conductor Material | Tinned Copper |
Insulation | Semi-Rigid PVC (0.010" Thick) |
Voltage Rating | 300 Volts |
Temperature Rating | 80°C (176°F) |
Type | UL1061 Stranded Wire (7/32) |
Description
Stranded 24 gauge UL1061 wire is perfect for use inside of computers, control panels, and office equipment, as well as any other general electronics applications requiring 300V and 80 deg C ratings Tinned copper wires provide good electrical connectivity, and the semirigid PVC jacket protects the wire against abrasion, chemicals, oils, and solvents, all while boasting a thinner overall diameter compared to other 300V hook up wires The wire conforms to UL specifications and provides excellent uniformity for easy processing, stripping, and terminating Remington Industries offers this top grade hookup wire in 10 different colors to help you identify your circuits Choose from black, blue, brown, gray, green, orange, red, violet, white, or yellow We also offer several different spool sizes for your convenience Select this high quality wire today or browse more AWGs with Remington Industries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (45GG10AGA)
- IFM Proximity Sensor, Inductive, 15mm, PNP, NO (IIS210)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 20/20A, 1 Pole, 120/240V AC (UBIZ2020)
- PANDUIT Cable Tie, 3.9"L, Nylon, Gray, PK100 (PLT1M-C5)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 31 AWG, 2 oz, 494' Length, 0.0104" Diameter, Red (31HNSP.125)
- REMINGTON INDUSTRIES 18AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Black, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRBLA1000)
- REMINGTON INDUSTRIES M17/176-00002 Twinax Cable (Shielded Twisted Pair) with Blue PFA Jacket, 250 ft Length (M17/176-00002-250)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 2 oz, 100' Length, 0.0221" Diameter, Red (24SNSP.125)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 18 AWG, 100' Length, 0.0403" Diameter, Natural (18BCW100)
- REMINGTON INDUSTRIES Magnet Wire, Plain Enamel Copper Wire, 42 AWG, 4 oz, 12828' Length, 0.0027" Diameter, Brown (42PEP.25)
- CAROL 12 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02643.85.05)
- Remington Industries Electrical Wire & Cable