Shop All Electrical Wire & Cable
Remington Industries
24 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Brown, 0.0201" Diameter, PTFE, 600 Volts
Mfr # 24PTFESTRBRO500
Zoro # G401911360
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Insulation PTFE
- Material Silver Plated Copper
- Type MIL-W-16878/4 Type E Stranded Wire (19/36)
- Overall Diameter 0.045"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 24PTFESTRBRO500
- Zoro # G401911360
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 AWG |
Overall Diameter | 0.045" |
Wire Diameter | 0.0234" |
Details
Insulation | PTFE |
Material | Silver Plated Copper |
Type | MIL-W-16878/4 Type E Stranded Wire (19/36) |
Temperature Rating | 200°C (392°F) |
Voltage Rating | 600 Volts |
Description
Teflon coated hook up wire is used in a variety of general-purpose electrical applications. Stranded silver plated copper wire provides good electrical connectivity. The Extruded Polytetrafluoroethylene (PTFE) insulation allows for use in high temperature electronic applications, and protects the wire against abrasion, chemicals, oils, and solvents. It also has excellent thermal aging, solder damage, flame, and moisture resistance. The wire conforms to MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Green, Red, White, & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Nipple, Conduit, 1-1/4 In (AN-4)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 18 AWG Gauge, 0.0403" Diameter, 500 Feet (18SS316L500)
- TEST PRODUCTS INTERNATIONAL Coax Universal Adapter Cable, 72" (GEX-75)
- HILLMAN Wire Steel Galv 14Ga 100Ft (50142)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 500 ft Length, Blue, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLU500)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 28 AWG Gauge, 0.0126" Diameter, 100 Feet (28SS316L100)
- REMINGTON INDUSTRIES 12 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Yellow, 0.0808" Diameter, 60 Volts (12STRYELGPT25)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Violet, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRVIO250)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 500FT Lngth, White, 0.0641" Dia, UL1426, 60 Volts (14STRWHIUL1426500)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 18 AWG, 25' Length, 0.0403" Diameter, Silver (18TCW25)
- REMINGTON INDUSTRIES 16 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.121in. Diameter, White, 250 ft Length (16UL3173STRWHI250)
- Remington Industries Electrical Wire & Cable